Nacogdoches |
95 |
0 |
All Stores |
|
|
|
Vendor |
Flexible Conduit |
Flexible Conduit |
Catalog Number |
ALF212 |
ALF212150 |
Manufacturer Number |
55106001 |
N/A |
Category |
Enhanced Commodity Codes -
Conduit & Raceways
|
Unassigned
|
Classification |
Aluminum Greenfield, Flexible Conduit
|
Aluminum Greenfield, Flexible Conduit
|
UNSPSC |
26121517 - Copper wire
|
-
|
UPC/EAN/GTIN |
00032886042935 |
07768028430 |
Weight per package |
0.93 (lbs/ft) |
0.93 (lbs/ft) |
Description |
ALF212 2-1/2" Alu Flexible Conduit 25'
Flexible Conduit, 2-1/2 In Trade Size, 2.86 to 3.06 In Conduit Outer Diameter, 2.5 In Conduit Inner Diameter, 25 FT Length, Aluminum, 15 In Bend Radius, 65 LB/100 FT
|
ALF212150 2-1/2" Alu Flexible Conduit 150'
|
|
Minimum Order QTY |
25 |
150 |
Unit/Foot |
$5.76 (Foot) |
$6.47 (Foot) |
Carton/Reel |
$143.89 (25 Feet) |
$971.00 (150 Feet) |
Standard Packaging/Reel |
$143.89 (25 Feet) |
$971.00 (150 Feet) |
|
|
Diameter |
2-1/2" |
- |
Length |
25 ft |
- |
|
Description |
2-1/2" ALU FLEXIBLE CONDUIT 25' |
2-1/2" ALU FLEXIBLE CONDUIT 150' |
extra long description |
SWC 55106001 Alflexâ„¢ Type RWA Red |
- |
Long Description |
Flexible Conduit, 2-1/2 in Trade Size, 2.86 to 3.06 in Conduit Outer Diameter, 2.5 in Conduit Inner Diameter, 25 ft Length, Aluminum, 15 in Bend Radius, 65 lb/100 ft |
- |
Product Type |
Flexible Conduit |
- |
Short Description |
Flexible Conduit, 2-1/2 in x 25 ft, Aluminum |
- |
Special Features |
Reduced Wall Type;High Strength |
- |
|
Bend Radius |
15 in |
- |
Conduit Inner Diameter |
2.5 in |
- |
Conduit Outer Diameter |
2.86 to 3.06 in |
- |
outside diameter |
2960 |
- |
package quantity |
25 CT |
- |
Standards Met |
UL Listed;UL Recognized;CSA Certified;RoHS Compliant;ANSI/UL-1;WW-C-566C;NEC 348;REACH Compliant |
- |
|
|
Brand |
Southwire |
Flexible Conduit |
Manufacturers Part Number |
55106001 |
- |
|
Category Description |
ALUMINUM GREENFIELD, Flexible Conduit |
ALUMINUM GREENFIELD, Flexible Conduit |
Type |
FMC-RWA |
- |
|
|
|
Application |
Elevator;Escalator;Hoistway;Electric Sign;Hazardous Location |