Nacogdoches |
118 |
0 |
All Stores |
|
|
|
Vendor |
Flexible Conduit |
Flexible Conduit |
Catalog Number |
ALF112 |
ALF112150 |
Manufacturer Number |
55092701 |
55092702 |
Category |
Enhanced Commodity Codes -
Conduit & Raceways
|
Enhanced Commodity Codes -
Conduit & Raceways
|
Classification |
Aluminum Greenfield, Flexible Conduit
|
Aluminum Greenfield, Flexible Conduit
|
UNSPSC |
26121517 - Copper wire
|
26121517 - Copper wire
|
UPC/EAN/GTIN |
00032886042812 |
00032886042911 |
Weight per package |
0.36 (lbs/ft) |
0.36 (lbs/ft) |
Description |
ALF112 1-1/2" Alu Flexible Conduit
Alflexâ„¢ Type Rwa Reduced Wall Aluminum Flexible Metal Conduit
|
ALF112150 1-1/2" Alu Flexible Conduit 150'
Flexible Conduit, 1-1/2 In Trade Size, 1.85 to 1.95 In Conduit Outer Diameter, 1.5 to 1.575 In Conduit Inner Diameter, 300 FT Length, Aluminum, 10 In Bend Radius, 31 LB/100 FT
|
|
Minimum Order QTY |
25 |
150 |
Unit/Foot |
$3.23 (Foot) |
$3.23 (Foot) |
Carton/Reel |
$80.70 (25 Feet) |
$484.17 (150 Feet) |
Standard Packaging/Reel |
$80.70 (25 Feet) |
$484.17 (150 Feet) |
|
Material |
Aluminum |
Aluminum |
|
Diameter |
1-1/2" |
- |
Length |
25 |
300 ft |
|
Description |
1-1/2" ALU FLEXIBLE CONDUIT |
1-1/2" ALU FLEXIBLE CONDUIT 150' |
extra long description |
SWC 55092701 Alflexâ„¢ Type RWA Red |
SWC 55092702 Alflexâ„¢ Type RWA Red |
Long Description |
Alflexâ„¢ Type RWA Reduced Wall Aluminum Flexible Metal Conduit |
Flexible Conduit, 1-1/2 in Trade Size, 1.85 to 1.95 in Conduit Outer Diameter, 1.5 to 1.575 in Conduit Inner Diameter, 300 ft Length, Aluminum, 10 in Bend Radius, 31 lb/100 ft |
Product Type |
Flexible Conduit |
Flexible Conduit |
Short Description |
Flexible Conduit, 1-1/2 in x 25 ft, Aluminum |
Flexible Conduit, 1-1/2 in x 300 ft, Aluminum |
Special Features |
Reduced Wall Type;High Strength |
Reduced Wall Type;High Strength |
|
Bend Radius |
7.5 in |
10 in |
Conduit Inner Diameter |
1.5 to 1.575 in |
1.5 to 1.575 in |
Conduit Outer Diameter |
1.85 to 1.95 in |
1.85 to 1.95 in |
outside diameter |
1900 |
1900 |
package quantity |
25 CT |
150 CT |
Standards Met |
UL Listed;UL Recognized;CSA Certified;RoHS Compliant;ANSI/UL-1;WW-C-566C;NEC 348;REACH Compliant |
UL Listed;UL Recognized;CSA Certified;RoHS Compliant;ANSI/UL-1;WW-C-566C;NEC 348;REACH Compliant |
|
|
Brand |
Southwire |
Flexible Conduit |
Manufacturers Part Number |
55092701 |
55092702 |
|
Category Description |
ALUMINUM GREENFIELD, Flexible Conduit |
ALUMINUM GREENFIELD, Flexible Conduit |
Type |
FMC-RWA |
FMC-RWA |
|
Trade Size |
1.50" |
1-1/2 in |
|
Weight |
31 lb/100 ft |
31 lb/100 ft |
|
Application |
Elevator;Escalator;Hoistway;Electric Sign;Hazardous Location |
Elevator;Escalator;Hoistway;Electric Sign;Hazardous Location |