Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Wiring Device-Kellems |
Catalog Number |
AH7810UD |
HBL7810 |
Manufacturer Number |
AH7810UD |
HBL7810 |
Category |
Renewal Parts -
Disconnect Motor Switches
|
Enhanced Commodity Codes -
Controls
|
Classification |
Miscellaneous Commercial & Industrial Devices
|
Reversing
|
UNSPSC |
N/A
|
39121521 - Motor starter controls
|
UPC/EAN/GTIN |
00040893006048 |
00783585680507 |
Weight per package |
0 |
0.3 (lbs/each) |
Description |
AH7810UD Man Cont 30A 600VAC 3P ST Frontwire BK
Motor Controller, 3 Phases, 3 Poles, 600 V Ac, Glass-Filled Nylon Material, 1.69 In Overall Length, 1.75 In Overall Width, 3.28 In Overall Height, 0.41 LB
|
HBL7810 30A 600V 3P Disc SW
Circuit-Lock® Manual Toggle Controller/Motor Disconnect Switch, 3-Pole 30A 600V Ac, Back and Side Wired
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$136.04 (Each) |
$0.00 (Each) |
Carton/Reel |
$136.04 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$1,360.40 (10 Each) |
$0.00 (40 Each) |
|
Material |
Glass-Filled Nylon |
Stainless Steel |
Number of Phases |
3 |
- |
Voltage Rating |
600 V ac |
- |
|
Overall Length |
1.69 in;42.9 mm |
- |
|
Description |
MAN CONT 30A 600VAC 3P ST FRONTWIRE BK |
30A 600V 3P DISC SW |
extra long description |
EWD AH7810UD Man Cont 30A 600VAC 3P |
HWDK HBL7810 30A 600V 3P DISC SW |
Features |
Industrial Grade - Switches & Manual Contactors 3-Pole, 3-Phase, 30 Amp 20, 30, 40 & 60 Amp 600V/AC configurations. Available in 120/277, 250, 347 (Canada), and 600V/AC, plus 125 and 250V/AC/DC. 2-pole single phase, and 3-pole three phase devices. Compact design provides extra wiring room. High impact-resistant, glass-filled nylon construction. Easy-to-read electrical ratings on rugged steel mounting straps. Highly visible “ON/OFF” markings on large, rugged toggles. Distinct wire pockets and thick-wall arc |
- |
Long Description |
Motor Controller, 3 Phases, 3 Poles, 600 V ac, Glass-Filled Nylon Material, 1.69 in Overall Length, 1.75 in Overall Width, 3.28 in Overall Height, 0.41 lb |
Circuit-Lock® Manual Toggle Controller/Motor Disconnect Switch, 3-pole 30A 600V AC, Back and Side Wired |
Product Type |
Man Cont 30A 600VAC 3P ST Frontwire BK |
30A 600V 3P Disc SW |
Short Description |
Motor Controller, 3 Phase, Glass-Filled Nylon |
- |
Special Features |
Two-Position;Maintained Contact;Single Throw |
- |
|
Overall Height |
3.28 in;83.3 mm |
- |
Overall Width |
1.75 in;44.5 mm |
- |
pallet quantity |
- |
3600 |
Standards Met |
UL MA |
- |
|
|
Brand |
Eaton Wiring Devices |
WIRING DEVICE-KELLEMS |
Manufacturers Part Number |
AH7810UD |
HBL7810 |
series |
- |
Standard Toggle |
|
Category Description |
Miscellaneous commercial & industrial devices |
REVERSING |
Type |
- |
Back & Side Wire |
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
Call nearest store for Item Price
|