Nacogdoches |
41 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
AH1257BKF |
1257SP |
Manufacturer Number |
AH1257BK-F |
1257-SP |
Category |
Enhanced Commodity Codes -
Wiring Devices
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Residential Receptacles
|
Residential Receptacles
|
UNSPSC |
N/A
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00032664006364 |
00032664306808 |
Weight per package |
0.35 (lbs/each) |
0.3 (lbs/each) |
Description |
AH1257BKF Recp SGL Flush 30A 125/250V 3P4W STR BK
Recp SGL Flush 30A 125/250V 3P4W STR BK: AH1257BK-F
|
1257SP Recp Single Flush 30A 125/250V 3P4W BK
Single Receptacle, 30 A, 125/250 V Ac, 3 Poles, 4 Wires, #4 Awg Compatible Wire Size, Screw Connection, Flush Mount, 2.10 In Length, 4.25 In Width, 4.87 In Height, High Strength Glass Reinforced Nylon Material, Black, Corrosion Resistant, 4.65 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.86 (Each) |
$11.09 (Each) |
Carton/Reel |
$106.32 (12 Each) |
$11.09 (1 Each) |
Standard Packaging/Reel |
$1,594.80 (180 Each) |
$133.08 (12 Each) |
|
Current Rating |
- |
30 A |
Material |
- |
High Strength Glass Reinforced Nylon |
Number of Wires |
- |
4 |
Voltage Rating |
- |
125/250 V ac |
|
|
Height |
- |
4.87 in |
Length |
- |
2.10 in |
Width |
- |
4.25 in |
|
Description |
RECP SGL FLUSH 30A 125/250V 3P4W STR BK |
RECP SINGLE FLUSH 30A 125/250V 3P4W BK |
extra long description |
EWD AH1257BK-F Recp Sgl Flush 30A 1 |
EWD 1257-SP Recp Single Flush 30A 1 |
Features |
Heavy duty design and construction make Eaton's Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application. |
Commercial & Industrial Power Receptacles 30A, 125/250V NEMA 14-30 3-Pole/4-Wire Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application. |
Long Description |
Recp Sgl Flush 30A 125/250V 3P4W Str BK: AH1257BK-F |
Single Receptacle, 30 A, 125/250 V ac, 3 Poles, 4 Wires, #4 AWG Compatible Wire Size, Screw Connection, Flush Mount, 2.10 in Length, 4.25 in Width, 4.87 in Height, High Strength Glass Reinforced Nylon Material, Black, Corrosion Resistant, 4.65 lb |
Product Type |
Recp SGL Flush 30A 125/250V 3P4W STR BK |
Recp Single Flush 30A 125/250V 3P4W BK |
Short Description |
- |
30 A, 125/250 VAC, Single Receptacle, Black, 3 Poles, 4 Wires, #4 AWG Compatible Wire Size |
Special Features |
- |
Flush Mount Dryer Power Receptacle;Matching Plug S21 |
|
Compatible Wire Size |
- |
#4 AWG |
Connection Type |
- |
Screw |
dimensions |
2.1120 IN X 2.4550 IN X 3.6880 IN |
2.5000 IN X 5.0000 IN X 8.5000 IN |
Mounting Type |
- |
Flush Mount |
package quantity |
- |
1 CT;12 PK |
Receptacle Type |
- |
Single |
Resistance Properties |
- |
Corrosion Resistant |
Standards Met |
- |
UL Listed;NAFTA Complaint;RoHS Complaint |
|
|
Brand |
Eaton |
Eaton Wiring Devices |
Manufacturers Part Number |
AH1257BK-F |
1257-SP |
|
Category Description |
Residential receptacles |
Residential receptacles |
Type |
Power device receptacle |
Power device receptacle |
|
|
|
Application |
Mobile Machinery and Equipment - Recreational (Golf Carts, UTV)Mobile Machinery and Equipment - Construction Equipment: Compact Equipment - OtherVehicles: On-Road - Vehicle: Infra (Elec Charging)Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket |
Commercial;Indoor |
standard |
- |
CSA Certified,UL Listed,NOM,NAFTA,RoHS Compliant |