Nacogdoches |
15 |
0 |
All Stores |
|
|
|
Vendor |
Edison Fuses |
Edison Fuses |
Catalog Number |
AGC1R |
AGC1 |
Manufacturer Number |
AGC-1-R |
AGC-1 |
Category |
Fuses -
Small Dimension Fuses
|
Fuses -
Small Dimension Fuses
|
Classification |
Glass Fuses (and Ceramic)
|
Glass Fuses (and Ceramic)
|
UNSPSC |
39121623 - Electronic fuse
|
-
|
UPC/EAN/GTIN |
00051712654814 |
051712703802 |
Weight per package |
0.033 (lbs/each) |
0.01 (lbs/each) |
Description |
AGC1R 1A 250V Non Indicating Glass Fast Acting Fuse
Buss Small Dimension Fuse
|
AGC1 1A 250V 1/4X1-1/4 Fa Glass Fuse
Fuse, Fast Acting Fuse Speed, 60 Min @ 135%;120 S @ 200% Response Time, Ferrule End X Ferrule End Connection, 1 A, 250 V Ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 1/4 In Diameter, 1-1/4 In Overall Length, 0.006 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.47 (Each) |
$1.08 (Each) |
Carton/Reel |
$1.47 (1 Each) |
$1.08 (1 Each) |
Standard Packaging/Reel |
$7.35 (5 Each) |
$5.40 (5 Each) |
|
Characteristics |
FAST ACTING |
FAST ACTING |
Current Rating |
1 Amp |
1 A |
interrupt rating |
- |
35 A @ 250 V ac;10000 A @ 125 V ac |
Interrupting Rating |
35 Amp at 250 Volt AC, 10000 Amp at 125 Volt AC |
35 Amp at 250 Volt AC, 10000 Amp at 125 Volt AC |
Material |
- |
Glass (Body);Brass( End Cap) |
Terminal Type |
Ferrule |
Ferrule |
Voltage Rating |
250 Volt AC |
250 V ac |
|
Diameter |
1/4 INCH |
1/4 in;6.3 mm |
Length |
1-1/4 INCH |
1-1/4 INCH |
Overall Length |
- |
1-1/4 in;32 mm |
|
Additional Information |
RoHS Compliant; Endcap Material Nickel Plated Brass; Application Electronic Circuit |
Endcap Material Nickel Plated Brass; Application Electronic Circuit |
Commodity Description |
SMALL DIMENSION FUSES |
SMALL DIMENSION FUSES |
Description |
1A 250V NON INDICATING GLASS FAST ACTING FUSE |
1A 250V 1/4X1-1/4 FA GLASS FUSE |
extra long description |
GLASS TUBE TYPE; 1-1/4 INCH; UL 248-14, CSA APPROVAL; 250 VOLT AC VOLTAGE RATING; 1/4 INCH DIAMETER; 35 AMP AT 250 VOLT AC, 10000 AMP AT 125 VOLT AC INTERRUPTING RATING; 1 AMP CURRENT RATING; FERRULE TERMINAL TYPE; FAST ACTING CHARACTERISTICS; ROHS COMPLIANT; ENDCAP MATERIAL NICKEL PLATED BRASS; APPLICATION ELECTRONIC CIRCUIT; AGC MODEL |
- |
Long Description |
BUSS SMALL DIMENSION FUSE |
Fuse, Fast Acting Fuse Speed, 60 min @ 135%;120 s @ 200% Response Time, Ferrule End x Ferrule End Connection, 1 A, 250 V ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 1/4 in Diameter, 1-1/4 in Overall Length, 0.006 lb |
Product Type |
Fuse |
Electronic Fuse |
Short Description |
- |
1 A, 250 VAC, Fast Acting Fuse, Low-Break IEC Glass |
|
Connection Type |
- |
Ferrule End x Ferrule End |
Fuse Speed |
- |
Fast Acting |
package quantity |
- |
5 CT |
Response Time |
- |
60 min @ 135%;120 s @ 200% |
Standards Met |
- |
UL 248-14 Listed;CSA Certified;RoHS Compliant;CE Certified |
|
Brand |
Edison Fuses |
|
Manufacturers Part Number |
AGC-1-R |
AGC-1 |
Model |
AGC |
AGC |
|
Category Description |
GLASS FUSES (and ceramic) |
GLASS FUSES (and ceramic) |
Type |
GLASS TUBE |
GLASS TUBE |
|
Manufacturer Status |
Non-Stock |
Non-Stock |
Status |
- |
Inactive |
|
|
Application |
- |
Electronic Circuits |
Approval |
UL 248-14, CSA |
UL 248-14, CSA |