Item Comparison: AGC1R, AGC1

Item

AGC1R - 1A 250V Non Indicating Glass Fast Acting Fuse - Edison Fuses

AGC1R
1A 250V Non Indicating Glass Fast Acting Fuse

$1.47 Each

$7.35 (5 Each)

QTY:
Each
Add
AGC1 - 1/4 X 1-1/4 - 1 Amp Glass Fuse - Eaton

AGC1
1/4 X 1-1/4 - 1 Amp Glass Fuse

$1.17 Each

$5.85 (5 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1,401 11
Vendor Edison Fuses Eaton
Catalog Number AGC1R AGC1
Manufacturer Number AGC-1-R AGC-1
Category Fuses - Small Dimension Fuses Enhanced Commodity Codes - Tools & Testers
Classification Glass Fuses (and Ceramic) Glass Fuses (and Ceramic)
UNSPSC 39121623 - Electronic fuse 39121609 - Midget fuses
UPC/EAN/GTIN 00051712654814 00051712703802
Weight per package 0.033 (lbs/each) 0.006 (lbs/each)
Description AGC1R 1A 250V Non Indicating Glass Fast Acting Fuse
Buss Small Dimension Fuse
AGC1 1/4 X 1-1/4 - 1 Amp Glass Fuse
1A 250V 3AG - 1/4" X 1-1/4" Glass, Fast Acting Fuse
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.47 (Each) $1.17 (Each)
Carton/Reel $1.47 (1 Each) $5.85 (5 Each)
Standard Packaging/Reel $7.35 (5 Each) $5.85 (5 Each)
amperage rating - 1 Amp
Characteristics FAST ACTING -
connection - Ferrule End X Ferrule End
Current Rating 1 Amp -
Interrupting Rating 35 Amp at 250 Volt AC, 10000 Amp at 125 Volt AC -
Terminal Type Ferrule -
Voltage Rating 250 Volt AC 250 VAC
Diameter 1/4 INCH -
Length 1-1/4 INCH -
Size - 1/4 In Diameter X 1-1/4 In Length
Additional Information RoHS Compliant; Endcap Material Nickel Plated Brass; Application Electronic Circuit -
Commodity Description SMALL DIMENSION FUSES -
Description 1A 250V NON INDICATING GLASS FAST ACTING FUSE 1/4 X 1-1/4 - 1 AMP GLASS FUSE
extra long description GLASS TUBE TYPE; 1-1/4 INCH; UL 248-14, CSA APPROVAL; 250 VOLT AC VOLTAGE RATING; 1/4 INCH DIAMETER; 35 AMP AT 250 VOLT AC, 10000 AMP AT 125 VOLT AC INTERRUPTING RATING; 1 AMP CURRENT RATING; FERRULE TERMINAL TYPE; FAST ACTING CHARACTERISTICS; ROHS COMPLIANT; ENDCAP MATERIAL NICKEL PLATED BRASS; APPLICATION ELECTRONIC CIRCUIT; AGC MODEL EFSE AGC-1 FAST ACTING 1/4" X 1-1/4
Long Description BUSS SMALL DIMENSION FUSE 1A 250V 3AG - 1/4" x 1-1/4" Glass, Fast Acting Fuse
Product Type Fuse Fast Acting 1/4" X 1-1/4"
Special Features - Interrupt Rating 35 Amp at 250 Vac, 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap
Response Time - 60 Min Maximum at 135%, 120 S Maximum at 200%
type of indicators - Non-Indicating
Brand Edison Fuses Eaton
Manufacturers Part Number AGC-1-R AGC-1
Model AGC -
Category Description GLASS FUSES (and ceramic) GLASS FUSES (and ceramic)
Type GLASS TUBE Electronic, Fast Acting
Manufacturer Status Non-Stock -
Status - Inactive
Application - Electronic Circuits
Approval UL 248-14, CSA -
standard - UL 248-14, CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat