Nacogdoches |
7 |
0 |
All Stores |
|
|
|
Vendor |
Blackburn Mechanical |
Burndy |
Catalog Number |
ADR60 |
KA36U |
Manufacturer Number |
ADR60 |
KA36U |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121408 - Mechanical connectors
|
39121408 - Mechanical connectors
|
UPC/EAN/GTIN |
00783786610310 |
00781810370254 |
Weight per package |
0.35 (lbs/each) |
0.34 (lbs/each) |
Description |
ADR60 2-600 Al/Cu 1 Conduct Lug
Mechanical Connector Lug, #2 Awg Conductor Size, 600 Kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, 3-3/16 In Overall Length, Screw Terminal, 0.35 LB/Ea
|
KA36U 2-600 Cu/Al 1 Conductor Lug
Aluminum Universal Terminal, 1 Hole, 2 Awg (STR)-600 Kcmil, 3/8" Stud, 1 Screw, Al/Cu Rated, Tin Plated.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$14.17 (Each) |
$31.90 (Each) |
Carton/Reel |
$84.99 (6 Each) |
$31.90 (1 Each) |
Standard Packaging/Reel |
$84.99 (6 Each) |
$382.80 (12 Each) |
|
insulation |
None |
- |
Material |
Aluminum |
Aluminum |
Number of Conductors |
1 |
1 |
Terminal Type |
Screw |
- |
|
Conductor Material |
Aluminum;Copper |
- |
Finish |
Tinned |
- |
|
Overall Length |
3-3/16 in |
- |
|
Description |
2-600 AL/CU 1 CONDUCT LUG |
2-600 CU/AL 1 CONDUCTOR LUG |
extra long description |
ABB ADR60 AL TP 1CNDTR 1HOLE MOUNT |
BUR KA36U 2STR-600 DUAL RATED |
Long Description |
Mechanical Connector Lug, #2 AWG Conductor Size, 600 kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 conductor, 3-3/16 in Overall Length, Screw Terminal, 0.35 lb/EA |
Aluminum Universal Terminal, 1 Hole, 2 AWG (Str)-600 kcmil, 3/8" Stud, 1 Screw, Al/Cu Rated, Tin Plated. |
Product Type |
Mechanical Connector Lug |
2STR-600 Dual Rated |
Short Description |
2-600 AL/CU 1 Conductor Mechanical Connector Lug, Non-Insulated, 3-3/16 in L |
- |
Special Features |
Easy Installation;No Special Tools Required |
Features: These Dual-Rated One-Conductor Lugs Are Constructed From High Strength Aluminum Alloy And Electro Tin-Plated To Provide Low Contact Resistance, Dimension T: 0.44 IN, Number Of Screws: 1, Stud/bolt Hole Size: 3/8 IN, Dimension D: 1.72 IN, Dimension N: 0.78 IN, Set Screw Type: Allen Key, Installation Torque: 500 IN-LB, Length: 3.19 IN, Height: 1.56 IN, Width: 1-1/2 IN |
|
For Stud Size |
3/8 in (Bolt) |
- |
for use with |
Copper and Aluminum Conductor |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
600 kcmil |
- |
Minimum Conductor Size |
#2 AWG |
- |
Number of Mounting Holes |
1 |
- |
package quantity |
6 CT;60 PK |
- |
Standards Met |
UL Listed E9809;CSA Certified |
- |
|
|
Brand |
Thomas & Betts |
BURNDY |
Manufacturers Part Number |
ADR60 |
KA36U |
sub brand |
Blackburn |
- |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Dual-Rated Mechanical Connector |
Bolted Lugs & Terminals |
|
|
Application |
- |
For Aluminum And Copper Conductors |
standard |
UL E9809 |
UL 486A-486B |