Item Comparison: ADR60, 600T

Item

ADR60 - 2-600 Al/Cu 1 Conduct Lug - Blackburn Mechanical

ADR60
2-600 Al/Cu 1 Conduct Lug

$14.1652 Each

$84.99 (6 Each)

QTY:
Each
Add
600T - 600 MCM Mech Lug - Nsi

600T
600 MCM Mech Lug

$11.7432 Each

$70.46 (6 Each)

QTY:
Each
Add
Nacogdoches 7 0
All Stores 1,046 363
Vendor Blackburn Mechanical Nsi
Catalog Number ADR60 600T
Manufacturer Number ADR60 600T
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Split Bolts
UNSPSC 39121408 - Mechanical connectors 39121408 - Mechanical connectors
UPC/EAN/GTIN 00783786610310 00662381001108
Weight per package 0.35 (lbs/each) 0.36 (lbs/each)
Description ADR60 2-600 Al/Cu 1 Conduct Lug
Mechanical Connector Lug, #2 Awg Conductor Size, 600 Kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, 3-3/16 In Overall Length, Screw Terminal, 0.35 LB/Ea
600T 600 MCM Mech Lug
Mechanical Connector, #2 Awg Conductor Size, 600 MCM Conductor Size, Non-Insulated, Aluminum Conductor Material, 1 Conductor, +90 °C Operating Temperature, 3.18 In Overall Length, Screw Terminal, 600 V, 0.36 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $14.17 (Each) $11.74 (Each)
Carton/Reel $84.99 (6 Each) $11.74 (1 Each)
Standard Packaging/Reel $84.99 (6 Each) $70.46 (6 Each)
insulation None -
Material Aluminum -
Number of Conductors 1 -
Terminal Type Screw Screw
Conductor Material Aluminum;Copper Aluminum
Finish Tinned -
Overall Length 3-3/16 in 3.18 in
Description 2-600 AL/CU 1 CONDUCT LUG 600 MCM MECH LUG
extra long description ABB ADR60 AL TP 1CNDTR 1HOLE MOUNT NSI 600T Step Panel Lug (4) 600-2
Features - 1 Port Aluminum Lug 600 MCM - 2 AWG Aluminum Single Lugs are versatile and feature reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .
Long Description Mechanical Connector Lug, #2 AWG Conductor Size, 600 kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 conductor, 3-3/16 in Overall Length, Screw Terminal, 0.35 lb/EA Mechanical Connector, #2 AWG Conductor Size, 600 MCM Conductor Size, Non-Insulated, Aluminum Conductor Material, 1 conductor, +90 °C Operating Temperature, 3.18 in Overall Length, Screw Terminal, 600 V, 0.36 lb/EA
Product Type Mechanical Connector Lug Mechanical Connector
Short Description 2-600 AL/CU 1 Conductor Mechanical Connector Lug, Non-Insulated, 3-3/16 in L 600 MCM Mechanical Connector, Non-Insulated, 3.18 in L, 600 V
Special Features Easy Installation;No Special Tools Required Versatile and Reusable Set Screw Connectors made of 6061t-6 Aluminum Alloy;Tin Plated for Low Contact Resistance
For Stud Size 3/8 in (Bolt) 3/8 in
for use with Copper and Aluminum Conductor Wire Termination;Copper and Aluminum Conductor
Insulated/Non-Insulated Non-Insulated Non-Insulated
Maximum Conductor Size 600 kcmil 600 MCM
Maximum Operating Temperature - +90 °C
Maximum Voltage Rating - 600 V
Minimum Conductor Size #2 AWG #2 AWG
Number of Mounting Holes 1 -
package quantity 6 CT;60 PK 6 CT
Standards Met UL Listed E9809;CSA Certified UL Listed 486A, 486B;cULus Listed;cULus Listed;CSA Certified
Warranty - 1 YEAR
Made in USA yes -
Brand Thomas & Betts Nsi Industries
Manufacturers Part Number ADR60 600T
sub brand Blackburn NSI
Category Description Comp & Mech Lugs and Butt Splices SPLIT BOLTS
Type Dual-Rated Mechanical Connector -
Weight 0.35 lb/EA 0.36 lb/EA
standard UL E9809 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat