Item Comparison: ADR25, 30T

Item

ADR25 - 250 Al/Cu 1 Conduct Lug - Blackburn Mechanical

ADR25
250 Al/Cu 1 Conduct Lug

$6.5088 Each

$162.72 (25 Each)

QTY:
Each
Add
30T - 3/0 Al/Cu 1 Conductor Mechanical Lug - Platinum Tools

30T
3/0 Al/Cu 1 Conductor Mechanical Lug

$3.6744 Each

$183.72 (50 Each)

QTY:
Each
Add
Nacogdoches 76 0
All Stores 5,493 1,043
Vendor Blackburn Mechanical Platinum Tools
Catalog Number ADR25 30T
Manufacturer Number ADR25 3/0T
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Split Bolts
UNSPSC 39121408 - Mechanical connectors 39121703 - Cable ties
UPC/EAN/GTIN 00783786610105 00662381001054
Weight per package 0.105 (lbs/each) 0.05 (lbs/each)
Description ADR25 250 Al/Cu 1 Conduct Lug
Mechanical Connector Lug, #6 Awg (Stranded) Conductor Size, 250 Kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, 2 In Overall Length, Screw Terminal, 0.1 LB/Ea
30T 3/0 Al/Cu 1 Conductor Mechanical Lug
Mechanical Connector, #6 Awg Conductor Size, 3/0 Awg Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, +90 °C Operating Temperature, 1.875 In Overall Length, Screw Terminal, 600 V, 0.05 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.51 (Each) $3.67 (Each)
Carton/Reel $162.72 (25 Each) $3.67 (1 Each)
Standard Packaging/Reel $162.72 (25 Each) $183.72 (50 Each)
insulation None -
Material Aluminum -
Number of Conductors 1 -
Terminal Type Screw Screw
Voltage Rating - 600
Conductor Material Aluminum;Copper Aluminum;Copper
Finish Tinned -
Overall Length 2 in 1.875 in
Description 250 AL/CU 1 CONDUCT LUG 3/0 AL/CU 1 CONDUCTOR MECHANICAL LUG
extra long description ABB ADR25 AL 1CNDTR 1HOLE MOUNT 250 NSI 3/0T RG6 Cable Clip. 100/Bag.
Features - 1 Port Aluminum Lug 3/0-6 AWG Aluminum Single Lugs are versatile and feature reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .
Long Description Mechanical Connector Lug, #6 AWG (Stranded) Conductor Size, 250 kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 conductor, 2 in Overall Length, Screw Terminal, 0.1 lb/EA Mechanical Connector, #6 AWG Conductor Size, 3/0 AWG Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 conductor, +90 °C Operating Temperature, 1.875 in Overall Length, Screw Terminal, 600 V, 0.05 lb/EA
Product Type Mechanical Connector Lug Mechanical Connector
Short Description 300 AL/CU 1 Conductor Mechanical Connector Lug, Non-Insulated, 2 in L Mechanical Connector, Non-Insulated, 1.875 in L, 600 V
Special Features Easy Installation;No Special Tools Required Versatile and Reusable Set Screw Connectors made of 6061t-6 Aluminum Alloy;Tin Plated for Low Contact Resistance
For Stud Size 1/4 in (Bolt) 17/64 in
for use with Copper and Aluminum Conductor Wire Termination;Copper and Aluminum Conductor
Insulated/Non-Insulated Non-Insulated Non-Insulated
Maximum Conductor Size 250 kcmil 3/0 AWG
Maximum Operating Temperature - +90 °C
Maximum Voltage Rating - 600 V
Minimum Conductor Size #6 AWG (Stranded) #6 AWG
Number of Mounting Holes 1 -
package quantity 25 CT;250 PK 50 CT
Standards Met UL Listed E9809;CSA Certified UL Listed 486A, 486B;cULus Listed;cULus Listed;CSA Certified
Warranty - 1 YEAR
Made in USA yes -
Brand Thomas & Betts Nsi Industries
Manufacturers Part Number ADR25 3/0T
sub brand Blackburn NSI
Category Description Comp & Mech Lugs and Butt Splices SPLIT BOLTS
Type Dual-Rated Mechanical Connector Aluminum Single Lug
Weight 0.1 lb/EA 0.05 lb/EA
Application - Wire Termination
standard UL E9809 UL486A/B
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat