Nacogdoches |
36 |
0 |
All Stores |
|
|
|
Vendor |
Blackburn Mechanical |
Burndy |
Catalog Number |
ADR2121 |
K2A26U |
Manufacturer Number |
ADR21-21 |
K2A26U |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121408 - Mechanical connectors
|
39121408 - Mechanical connectors
|
UPC/EAN/GTIN |
00783786610099 |
00781810600054 |
Weight per package |
0.065 (lbs/each) |
0.1 (lbs/each) |
Description |
ADR2121 2/0 Al/Cu 2 Conduct Lug
Mechanical Connector Lug, #14 Awg Conductor Size, 2/0 Awg (Stranded) Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, 1-15/32 In Overall Length, Screw Terminal, 0.07 LB/Ea
|
K2A26U Two:14 STR-2/0 STR Dual
Aluminum Universal Terminal, 2 Conductor, 1 Hole, 14-2/0 Awg (STR), 1/4" Stud, 2 Screws, Al/Cu Rated, Tin Plated.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.75 (Each) |
$11.17 (Each) |
Carton/Reel |
$57.03 (12 Each) |
$11.17 (1 Each) |
Standard Packaging/Reel |
$57.03 (12 Each) |
$134.04 (12 Each) |
|
Material |
Aluminum |
Aluminum |
Number of Conductors |
2 |
2 |
Terminal Type |
Screw |
- |
|
Conductor Material |
Aluminum;Copper |
- |
Finish |
Tinned |
- |
|
Overall Length |
1-15/32 in |
- |
|
Description |
2/0 AL/CU 2 CONDUCT LUG |
TWO:14 STR-2/0 STR DUAL |
extra long description |
ABB ADR21-21 AL 2CNDTR 1HL MOUNT 14 |
BUR K2A26U TWO:14 STR-2/0 STR DUAL |
Long Description |
Mechanical Connector Lug, #14 AWG Conductor Size, 2/0 AWG (Stranded) Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, 1-15/32 in Overall Length, Screw Terminal, 0.07 lb/EA |
Aluminum Universal Terminal, 2 Conductor, 1 Hole, 14-2/0 AWG (Str), 1/4" Stud, 2 Screws, Al/Cu Rated, Tin Plated. |
Product Type |
Mechanical Connector Lug |
Two:14 STR-2/0 STR Dual |
Short Description |
2/0 AL/CU 2 Conductor Mechanical Connector Lug, Non-Insulated, 1-15/32 in L |
- |
Special Features |
Easy Installation;No Special Tools Required |
Features: These Dual-Rated Two-Conductor Lugs Are Constructed From High Strength Aluminum Alloy And Electro Tin-Plated To Provide Low Contact Resistance, Dimension T: 0.19 IN, Dimension D: 0.81 IN, Stud/bolt Hole Size: 1/4 IN, Dimension N: 0.44 IN, Number Of Screws: 1, Set Screw Type: Slot, Installation Torque: 50 IN-LB, Width: 1-1/4 IN, Length: 1.47 IN, Height: 0.79 IN |
|
For Stud Size |
3/16 in (Bolt) |
- |
for use with |
Copper and Aluminum Conductor |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
2/0 AWG (Stranded) |
- |
Minimum Conductor Size |
#14 AWG |
- |
Number of Mounting Holes |
1 |
- |
package quantity |
12 CT;120 PK |
- |
Standards Met |
UL Listed E9809;CSA Certified |
- |
|
|
Brand |
Thomas & Betts |
BURNDY |
Manufacturers Part Number |
ADR21-21 |
K2A26U |
sub brand |
Blackburn |
- |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Dual-Rated Mechanical Connector |
Bolted Lugs & Terminals |
|
|
Application |
- |
For Aluminum And Copper Conductors |
standard |
UL E9809 |
UL 486A-486B |
Temperature Rating |
- |
194 |