Item Comparison: ABC3, ABC3R

Item

ABC3 - 3A 250V 1/4X1-1/4 Fa Ceramic Fuse - Edison Fuses

ABC3
3A 250V 1/4X1-1/4 Fa Ceramic Fuse

$3.2099 Each

$16.05 (5 Each)

QTY:
Each
Add
ABC3R - 3A 250V 1/4X1-1/4 Fa Ceramic Fuse - Eaton

ABC3R
3A 250V 1/4X1-1/4 Fa Ceramic Fuse

$1.33 Each

$6.65 (5 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 2 36
Vendor Edison Fuses Eaton
Catalog Number ABC3 ABC3R
Manufacturer Number ABC-3 ABC-3-R
Category Fuses - Small Dimension Fuses Fuses - Small Dimension Fuses
Classification Glass Fuses (and Ceramic) Glass Fuses (and Ceramic)
UNSPSC - 39121611 - Ceramic fuses
UPC/EAN/GTIN 051712700030 00051712646246
Weight per package 0.01 (lbs/each) 0.01 (lbs/each)
Description ABC3 3A 250V 1/4X1-1/4 Fa Ceramic Fuse
Electronic Fuse, Ceramic Tube Type; 1-1/4 Inch; Ul 248-14, Csa, Ce Approval; 250 Volt Ac, 125 Volt DC Voltage Rating; 1/4 Inch Diameter; 100 Amp At 250 Volt Ac, 10000 Amp At 125 Volt Ac/DC Interrupting Rating; 3 Amp Current Rating; Ferrule Terminal Type
ABC3R 3A 250V 1/4X1-1/4 Fa Ceramic Fuse
Eaton GBB Series Very Fast-Acting Fuse, 4A, 250 Vac, 125 VDC, R
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.21 (Each) $1.33 (Each)
Carton/Reel $3.21 (1 Each) $6.65 (5 Each)
Standard Packaging/Reel $16.05 (5 Each) $6.65 (5 Each)
amperage rating - 3 A
Characteristics FAST ACTING -
connection - Ferrule End X Ferrule End
Current Rating 3 Amp -
interrupt rating - 100 AIC at 250 Vac10 kAIC at 125 Vac/dc
Interrupting Rating 100 Amp at 250 Volt AC, 10000 Amp at 125 Volt AC/DC -
Material - Nickel-plated brass endcapsCeramic tube
Terminal Type Ferrule -
Voltage Rating 250 Volt AC, 125 Volt DC 250 Vac, 125 Vdc, 32 Vac (self certified)
Diameter 1/4 INCH -
Length 1-1/4 INCH -
Size - 1/4 In Diameter X 1-1/4 In Length
Additional Information Endcap Material Nickel Plated Brass; Application Electronic Circuit -
Commodity Description SMALL DIMENSION FUSES -
Description 3A 250V 1/4X1-1/4 FA CERAMIC FUSE 3A 250V 1/4X1-1/4 FA CERAMIC FUSE
extra long description - BUSS ABC-3-R ABC 3A BUSS FA 5-IN BO
Features - Fast-acting, ceramic tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits.  Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation. Eaton's ABC fast-acting, ceramic body tube 1/4" x 1-1/4" fuses are designed with higher interrupting ratings and voltage ratings to UL 248-14 for overcurrent protection of electronic circuits. This is a RoHS compliant fuse. Order in cartridge fuse form
Long Description ELECTRONIC FUSE, CERAMIC TUBE TYPE; 1-1/4 INCH; UL 248-14, CSA, CE APPROVAL; 250 VOLT AC, 125 VOLT DC VOLTAGE RATING; 1/4 INCH DIAMETER; 100 AMP AT 250 VOLT AC, 10000 AMP AT 125 VOLT AC/DC INTERRUPTING RATING; 3 AMP CURRENT RATING; FERRULE TERMINAL TYPE Eaton GBB Series Very fast-acting fuse, 4A, 250 Vac, 125 Vdc, R
Product Type Electronic Fuse Abc 3A Buss Fa 5-In Box -R
Special Features - Interrupt Rating 100 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap, ROHS Compliant
dimensions - X X 1.2598 IN
Response Time - 4 hr at 100%, 60 min at 135%, 120 sec at 200%
type of indicators - Non-Indicating
Brand Eaton
Manufacturers Part Number ABC-3 ABC-3-R
Model ABC -
Category Description GLASS FUSES (and ceramic) GLASS FUSES (and ceramic)
Type CERAMIC TUBE Fast-Acting Fuse
Manufacturer Status Non-Stock -
Status Inactive -
Application - Ind Facilities & Factories - Facility: Safety and Security Systems
Approval UL 248-14, CSA, CE -
standard - RoHS Compliant,CE Marked
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat