Nacogdoches |
10 |
0 |
All Stores |
|
|
|
Vendor |
Edison Fuses |
Littelfuse |
Catalog Number |
ABC10R |
314010P |
Manufacturer Number |
ABC10R |
314010P |
Category |
Enhanced Commodity Codes -
Fuses
|
Fuses -
Small Dimension Fuses
|
Classification |
Glass Fuses (and Ceramic)
|
Glass Fuses (and Ceramic)
|
UNSPSC |
-
|
39121627 - Power fuse
|
UPC/EAN/GTIN |
051712646161 |
00079458924077 |
Weight per package |
0.009 (lbs/each) |
0.01 (lbs/each) |
Description |
ABC10R 10A 250V Non Indicating Ceramic Fast Acting Fuse
Fuse, No Blown Fuse Indicator, 10 A Current Rating, 0.250 MM;6.35 In Diameter, Fast Acting Fuse Type, 10000 A @ 125 V;200 A @ 250 V Interrupt Rating, Brass (End Cap);Ceramic (Glass) Material, 1.292 MM;32.82 In Overall Length, Csa Certification:Class No:1422-01 & 1422-30, File 53787;Ul Listed Guide Jdyx & File E19180;Ul Recognition Guide JDYX2 & File E19180 Standards Met, 125 V DC;250 V Ac Voltage Rating
|
314010P 10A 250V 1/4X1-1/4 Fa Ceramic Fuse
Fuse, Fast Acting Fuse Speed, 4 H @ 100%;1 H @ 135%;15 S @ 200% Response Time, 10 A, 250 V Ac, Glass (Body);Brass (Cap);Copper (Lead) Material, Cartridge Terminal, - 55 to + 125 °C, 6.35 MM Diameter, 31.75 MM Overall Length, 0.01 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.98 (Each) |
$3.09 (Each) |
Carton/Reel |
$2.98 (1 Each) |
$3.09 (1 Each) |
Standard Packaging/Reel |
$14.90 (5 Each) |
$15.45 (5 Each) |
|
Current Rating |
10 A |
10 A |
interrupt rating |
200 A @ 250 V;10000 A @ 125 V |
750 A @ 250 V ac, 10000 A @ 125 V ac |
Material |
Ceramic (Glass);Brass (End Cap) |
Glass (Body);Brass (Cap);Copper (Lead) |
Terminal Type |
- |
Cartridge |
Voltage Rating |
250 V ac;125 V dc |
250 V ac |
|
Diameter |
6.35 in;0.250 mm |
6.35 mm |
Overall Length |
32.82 in;1.292 mm |
31.75 mm |
|
Description |
10A 250V NON INDICATING CERAMIC FAST ACTING FUSE |
10A 250V 1/4X1-1/4 FA CERAMIC FUSE |
extra long description |
- |
LFSE 314010P FAST-ACTING 3AB TYPE C |
Features |
- |
The 3AB Fast-Acting Fuse with ceramic body construction permits higher interrupting ratings and voltage ratings. Ideal for applications where high current loads are expected. |
Long Description |
Fuse, No Blown Fuse Indicator, 10 A Current Rating, 0.250 mm;6.35 in Diameter, Fast Acting Fuse Type, 10000 A @ 125 V;200 A @ 250 V Interrupt Rating, Brass (End Cap);Ceramic (Glass) Material, 1.292 mm;32.82 in Overall Length, CSA Certification:Class No:1422-01 & 1422-30, File 53787;UL Listed Guide JDYX & File E19180;UL Recognition Guide JDYX2 & File E19180 Standards Met, 125 V dc;250 V ac Voltage Rating |
Fuse, Fast Acting Fuse Speed, 4 h @ 100%;1 h @ 135%;15 s @ 200% Response Time, 10 A, 250 V ac, Glass (Body);Brass (Cap);Copper (Lead) Material, Cartridge Terminal, - 55 to + 125 °C, 6.35 mm Diameter, 31.75 mm Overall Length, 0.01 lb |
Product Type |
Fuse |
Fast-Acting 3AB Type Ceramic 10a |
Short Description |
Fuse, Fast Acting, 10 A, 32.82 in (L) |
10 A, 250 VAC, Fast Acting Fuse, ROHS, Glass |
|
Fuse Speed |
- |
Fast Acting |
Fuse Type |
Fast Acting |
- |
Operating Temperature Range |
- |
- 55 to + 125 °C |
package quantity |
1 ct |
1 CT;5 PK |
Response Time |
- |
4 h @ 100%;1 h @ 135%;15 s @ 200% |
Standards Met |
UL Listed Guide JDYX & File E19180;UL Recognition Guide JDYX2 & File E19180;CSA Certification:Class No:1422-01 & 1422-30, File 53787 |
UL 248-14 Listed;RoHS Compliant;CSA Certified;CE Certified;cRUus Listed |
|
Brand |
Edison Fuses |
Powr-Gard(R) |
Manufacturers Part Number |
ABC10R |
314010P |
|
Category Description |
GLASS FUSES (and ceramic) |
GLASS FUSES (and ceramic) |
|
|
Application |
- |
Supplementary Protection in Appliance or Utilization Equipment to Provide Individual Protection For Components or Internal Circuits |