Nacogdoches |
106 |
0 |
All Stores |
|
|
|
Vendor |
Superstrut |
Eaton |
Catalog Number |
AB24138EG |
B201DZN38 |
Manufacturer Number |
AB241 3/8EG |
B201DZN |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Classification |
Misc Fittings
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31161812 - Square washers
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00616013011171 |
00781011570835 |
Weight per package |
0.166 (lbs/each) |
0.18 (lbs/each) |
Description |
AB24138EG 3/8" Square Electro Galv Washer
Square Washer, Steel, Silver Galvanized/Electro-Galvanized, Silver, 1.5 In Width, 3/16 In Thickness, 3/8 In Size, 1 Hole, 16.63 LB/100
|
B201DZN38 BLTF 3/8" No-Twist ZN PLT SQR Washer
Eaton B-Line Series Square Washer, 1.62" H X 1.62" L X 1.62" W, Steel, Electro-Plated, 3/8" Bolt Size, No Twist Square Washer
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.27 (Each) |
$11.67 (Each) |
Carton/Reel |
$427.14 (100 Each) |
$11.67 (1 Each) |
Standard Packaging/Reel |
$427.14 (100 Each) |
$1,166.80 (100 Each) |
|
Material |
Steel |
Hot Rolled, Pickled and Oiled Plate or Strip Steel |
|
Color |
Silver |
- |
Finish |
Silver Galvanized/Electro-Galvanized |
Zinc Plated |
|
Size |
3/8 in |
7/16 In Diameter |
Thickness |
3/16 in |
- |
Width |
1.5 in |
- |
|
Description |
3/8" SQUARE ELECTRO GALV WASHER |
BLTF 3/8" NO-TWIST ZN PLT SQR WASHER |
extra long description |
ABB AB241 3/8EG SQ WSHR 1.5x1.5IN S |
B-LINE B201DZN NO TWIST SQ WASHER, |
Features |
Washer, Square, Size 1-1/2 Inches x 1-1/2 Inches, Bolt Size 3/8 Inch, Thickness 3/16 Inch, Electro-Galvanized Steel |
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel |
Long Description |
Square Washer, Steel, Silver Galvanized/Electro-Galvanized, Silver, 1.5 in Width, 3/16 in Thickness, 3/8 in Size, 1 hole, 16.63 lb/100 |
Eaton B-Line series square washer, 1.62" H x 1.62" L x 1.62" W, Steel, Electro-plated, 3/8" bolt size, No twist square washer |
Product Type |
Square Washer |
No Twist SQ Washer, 7/16" Hole, 3/8" Bolt, ZN PLTD |
Short Description |
Square Washer, Steel, Silver Galvanized/Electro-Galvanized, 3/8 in |
- |
Special Features |
Redesigned to Custom Fit Both 1-1/2 In. and 1-5/8 In. Channels |
Width 1-5/8 In, Bolt Size 3/8 In |
|
dimensions |
- |
1.6200 IN X 1.6200 IN X 1.6200 IN |
Number of Holes |
1 |
- |
package quantity |
100 CT |
- |
|
|
Brand |
Thomas & Betts |
Eaton |
Manufacturers Part Number |
AB241-3/8EG |
B201DZN |
sub brand |
Kindorf(R) |
- |
|
Category Description |
MISC FITTINGS |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
Fittings, Brackets & Hardware |
Square washer |
|
|
|
Application |
Metal Framing |
Datacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketDatacenters - Datacenters - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherIn |
standard |
- |
Not Applicable |