Nacogdoches |
94 |
0 |
All Stores |
|
|
|
Vendor |
Superstrut |
Eaton |
Catalog Number |
AB24112EG |
B202ZN |
Manufacturer Number |
AB241 1/2EG |
B202 ZN |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Classification |
Misc Fittings
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31161812 - Square washers
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00616013271155 |
00781011520137 |
Weight per package |
0.125 (lbs/each) |
0.17 (lbs/each) |
Description |
AB24112EG 1/2" Square Electro Galv Washer
Square Washer, Steel, Silver Galvanized/Electro-Galvanized, Silver, 1.5 In Width, 1/4 In Thickness, 1/2 In Size, 1 Hole, 12.5 LB/100
|
B202ZN BLTD 1/2" ZN PLT SQ Washer
Square Washer, Steel, Zinc Plated, 1/2 In (Id) Diameter, 1/2 In Inside, 0.17 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.19 (Each) |
$1.32 (Each) |
Carton/Reel |
$519.30 (100 Each) |
$1.32 (1 Each) |
Standard Packaging/Reel |
$519.30 (100 Each) |
$132.42 (100 Each) |
|
|
Color |
Silver |
- |
Finish |
Silver Galvanized/Electro-Galvanized |
Zinc Plated |
|
Diameter |
- |
1/2 in (ID) |
Size |
1/2 in |
9/16 In Diameter |
Width |
1.5 in |
- |
|
Description |
1/2" SQUARE ELECTRO GALV WASHER |
BLTD 1/2" ZN PLT SQ WASHER |
extra long description |
ABB AB241 1/2EG SQ WSHR 1.5x1.5IN S |
B-LINE B202ZN SQ WASHER, 9/16" HOLE |
Features |
Washer, Square, Size 1-1/2 Inches x 1-1/2 Inches, Bolt Size 1/2 Inch, Thickness 1/4 Inch, Electro-Galvanized Steel |
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel |
Long Description |
Square Washer, Steel, Silver Galvanized/Electro-Galvanized, Silver, 1.5 in Width, 1/4 in Thickness, 1/2 in Size, 1 hole, 12.5 lb/100 |
Square Washer, Steel, Zinc Plated, 1/2 in (ID) Diameter, 1/2 in Inside, 0.17 lb |
Product Type |
Square Washer |
Square Washer |
Short Description |
Square Washer, Steel, Silver Galvanized/Electro-Galvanized, 1/2 in |
Square Washer, Steel, Zinc Plated, 1/2 in (ID) |
Special Features |
Redesigned to Custom Fit Both 1-1/2 In. and 1-5/8 In. Channels |
Width 1-5/8 In, Bolt Size 1/2 In |
|
dimensions |
- |
1.6200 IN X 1.6200 IN X 1.6200 IN |
Head Style |
- |
Square |
Inside Diameter |
- |
1/2 in |
Number of Holes |
1 |
- |
package quantity |
100 CT |
100 PK |
|
|
Brand |
Thomas & Betts |
EATON B-LINE SERIES |
Manufacturers Part Number |
AB241-1/2EG |
B202ZN |
sub brand |
Kindorf(R) |
- |
|
Category Description |
MISC FITTINGS |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
- |
Square washer |
|
Weight |
12.5 lb/100 |
0.17 lb |
|
Application |
Metal Framing |
Other IT and Datacom - Other InfrastructuresResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherInd Facilities & Factories - Facility - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherGeneration - Conventional Energy - Conventional EnergyUtilityGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetDatacenters - Datacenters - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutio |
standard |
- |
Not Applicable |