Nacogdoches |
0 |
98 |
All Stores |
|
|
|
Vendor |
Eaton |
Superstrut |
Catalog Number |
B101ZN |
AB201 |
Manufacturer Number |
B101 ZN |
AB201 |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Strut Channel
|
Misc Fittings
|
UNSPSC |
30101804 - Steel channels
|
30101504 - Steel angles
|
UPC/EAN/GTIN |
00781011500139 |
00616013257111 |
Weight per package |
0.37 (lbs/each) |
0.355 (lbs/each) |
Description |
B101ZN BLTD 2H, 90D ZN PLT Corner Angle
Two Hole Corner Angle, Zinc Plated, Yellow, 1-5/8 In Length, 2-5/16 In Height, 90 ° Angle, 37 LB
|
AB201 2 Hole Upright "L" Yellow Zinc Fitting
Upright Fitting, Steel, Gold Galvanized, Yellow, 1-5/8 In Length, 1-5/8 In Width, 2-1/4 In Height, 1/4 In Thickness, 90 ° Angle, 9/16 In Hole Size, 2 Holes, 35.5 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.05 (Each) |
$8.49 (Each) |
Carton/Reel |
$3.05 (1 Each) |
$424.64 (50 Each) |
Standard Packaging/Reel |
$152.40 (50 Each) |
$424.64 (50 Each) |
|
|
Color |
Yellow |
Yellow |
Finish |
Zinc Plated |
Gold Galvanized |
|
Height |
2-5/16 in;58.7 mm |
2-1/4 in |
Length |
1-5/8 in;41.3 mm |
1-5/8 in |
Thickness |
- |
1/4 in |
Width |
- |
1-5/8 in |
|
Description |
BLTD 2H,90D ZN PLT CORNER ANGLE |
2 HOLE UPRIGHT "L" YELLOW ZINC FITTING |
extra long description |
B-LINE B101ZN TWO HOLE CORNER AGL, |
ABB AB201 90DEG FTG H2.25 L1.625 W1 |
Features |
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel |
Fitting, 90 Degree, Height 2-1/4 Inches, Base Length 1-5/8 Inches, Width 1-5/8 Inches, Hole Diameter 9/16 Inches, Steel |
Long Description |
Two Hole Corner Angle, Zinc Plated, Yellow, 1-5/8 in Length, 2-5/16 in Height, 90 ° Angle, 37 lb |
Upright Fitting, Steel, Gold Galvanized, Yellow, 1-5/8 in Length, 1-5/8 in Width, 2-1/4 in Height, 1/4 in Thickness, 90 ° Angle, 9/16 in Hole Size, 2 Holes, 35.5 lb/100 |
Product Type |
Two Hole Corner Angle |
Upright Fitting |
Short Description |
Two Hole Corner Angle, Zinc Plated, Yellow |
2 Hole Upright Fitting, Steel, Gold Galvanized |
similar brands |
Unistrut |
- |
Special Features |
- |
Excellent Corrosion Resistance |
|
angle |
90 ° |
90 ° |
dimensions |
2.3100 IN X 1.6200 IN X 2.3100 IN |
- |
Hole Size |
- |
9/16 in |
Number of Holes |
2 |
2 |
package quantity |
1 CT;50 Pk |
50 CT |
|
|
Brand |
EATON B-LINE SERIES |
Thomas & Betts |
Manufacturers Part Number |
B101ZN |
AB201 |
sub brand |
Bolted Framing |
Superstrut(R) |
|
Category Description |
STRUT CHANNEL |
MISC FITTINGS |
Type |
CORNER ANGLE |
90 degree Angle Fittings |
|
Weight |
37 lb;16.8 kg |
35.5 lb/100 |
|
Application |
Strut Fittings |
Metal Framing |
standard |
Not Applicable |