Item Comparison: 886RTSC, A8R86

Item

886RTSC - 8X8X6 RT Junction Box - Unity

886RTSC
8X8X6 RT Junction Box

$103.63 Each

$414.52 (4 Each)

QTY:
Each
Add
A8R86 - 8X8X6 N3R SM SC - Nvent Hoffman

A8R86
8X8X6 N3R SM SC

$54.48 Each

$54.48 (1 Each)

QTY:
Each
Add
Nacogdoches 0 1
All Stores 185 173
Vendor Unity Nvent Hoffman
Catalog Number 886RTSC A8R86
Manufacturer Number 886RTSC A8R86
Category Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc
Classification Steel Wire Way Junction Boxes Steel Junction Boxes
UNSPSC 39121332 - Electrical junction box 39121303 - Electrical boxes
UPC/EAN/GTIN 00761515342008 00783510381004
Weight per package 5 (lbs/each) 25.2 (lbs/each)
Description 886RTSC 8X8X6 RT Junction Box
Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Gunsmoke Gray Powder Coated, 6 In Overall Width, 8 In Overall Length, 8 In Overall Height, 5 LB
A8R86 8X8X6 N3R SM SC
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 8 In Overall Width, 8 In Overall Length, 6 In Overall Height, 5 Knockouts, 25.2 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $103.63 (Each) $54.48 (Each)
Carton/Reel $103.63 (1 Each) $54.48 (1 Each)
Standard Packaging/Reel $414.52 (4 Each) $54.48 (1 Each)
connection Screw Terminal -
Cover Type Screw On;Slip On Screw Cover
Material Low Carbon Steel Steel
Color Gray Gray
Color Code - ANSI 61
Finish - Galvanized
Overall Length 8 in 8 in
Size - 8.00x8.00x6.00 in
Width - 8
Construction Formed From Code Gauge, Low Carbon Steel, Drip Shield Top, Seam Free Sides -
Description 8X8X6 RT JUNCTION BOX 8X8X6 N3R SM SC
extra long description UNT 886RTSC N3R SCREW COVER PULL BO NVENT HOF A8R86 Enclosure 8.00x8.00
Features - Drip-Shield Screw-Cover, Type 3R is used as a wiring or junction box to protect controls in outdoor applications that require protection from rain, sleet, snow or dripping water.
Long Description Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Gunsmoke Gray Powder Coated, 6 in Overall Width, 8 in Overall Length, 8 in Overall Height, 5 lb Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 8 in Overall Width, 8 in Overall Length, 6 in Overall Height, 5 Knockouts, 25.2 lb
Product Type Enclosure Enclosure 8.00X8.00X6.00
Short Description Enclosure, Gray, 8 x 6 x 8 in, Type 3, 3R Enclosure, Gray, 8.00 x 8.00 x 6.00 in, NEMA 3R
Special Features Drip Shield Top;Seam Free Sides Drip Shield Top and Seam-Free Side;Plated Steel Hinge has Stainless Steel Pin
Cable Entry (2) (1/2 - 3/4 IN) Conduit Concentric Knockout Bottom, (2) (3/4 - 1 IN) Conduit Concentric Knockout Bottom Freeform Pattern -
Enclosure Type Type 3, 3R Nema 3R
Finish/Coating Gunsmoke Gray Powder Coated Galvanized Paint
ip rating IP32 IP32
Knockouts Yes Yes
Mounting Type - Embossed
Number of Knockouts - 5
Overall Height 8 in 6 in
Overall Width 6 in 8 in
Standards Met UL Standard 50 and 50E;cULus Listed;RoHS Compliant UL 50;50E Listed;UL File No. E27525;cUL Listed CSA C22.2 No 94;UL File No. E27525;NEMA/EEMAC Type 3R;IEC 60529;RoHS Compliant
Made in USA yes yes
Brand Unity MFG Hoffman Enclosures, Inc.
Manufacturers Part Number 886RTSC A8R86
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL JUNCTION BOXES
Type Screw-On Slip-On Cover Enclosure Pull and Junction Boxes
Weight 5 lb 25.2 lb
Application Wiring Boxes;Junction and Pull Box Use This Enclosure with or Without Knockouts in Outdoor as a Wiring or Junction Box
Mounting WALL -
standard C/US UL 50 And UL 50E - Type 3R: Intended For Indoor Use Primarily To Provide A Degree Of Protection Against Rain, Sleet, Damage From External Ice Formation, CSA C22.2 No. 40 Certified, IEC 60529, RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat