Item Comparison: A8P6, AW86P

Item

A8P6 - 6.75X4.88 PNL, 8X6 Encl - Nvent Hoffman

A8P6
6.75X4.88 PNL, 8X6 Encl

$14.84 Each

$14.84 (1 Each)

QTY:
Each
Add
AW86P - Encl 6.9X4.9 PNTD BK PNL For 8X6 Encl - Eaton

AW86P
Encl 6.9X4.9 PNTD BK PNL For 8X6 Encl

$8.52 Each

$8.52 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 127 135
Vendor Nvent Hoffman Eaton
Catalog Number A8P6 AW86P
Manufacturer Number A8P6 AW86P
Category Enclosure, Cabinet & Way Gener - Enclosure General Accessories Enclosure, Cabinet & Way Gener - Enclosure General Accessories
Classification Steel Junction Boxes Steel Junction Boxes
UNSPSC 39121103 - Panelboards 39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN 00783510547707 00782051793208
Weight per package 5.76 (lbs/each) 0.64 (lbs/each)
Description A8P6 6.75X4.88 PNL, 8X6 Encl
Panel, Steel, Polyester Powder Paint, White, 6.75 In Overall Length, 4.88 In Overall Width, 5.76 LB
AW86P Encl 6.9X4.9 PNTD BK PNL For 8X6 Encl
Eaton B-Line Series Fiberglass Accessories, White Powder Coated, Steel, Fiberglass Accessories, Fits 8" X 6" Enclosures, Back Panel, 14 Gauge
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $14.84 (Each) $8.52 (Each)
Carton/Reel $14.84 (1 Each) $8.52 (1 Each)
Standard Packaging/Reel $14.84 (1 Each) $8.52 (1 Each)
Material Steel Steel
Color White -
Finish Polyester Powder Paint -
Overall Length 6.75 in -
Size fits 8x6 in 3-3/4 In Width X 1-3/4 In Height
Description 6.75X4.88 PNL, 8X6 ENCL ENCL 6.9X4.9 PNTD BK PNL FOR 8X6 ENCL
extra long description NVENT HOF A8P6 Panel 6.75x4.88 fits B-LINE AW86P JIC PNL, ENC, 8X6
Features Steel panels are 14 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #3 finish which is protected on one side with a plastic film. Aluminum panels are 5052-H32 aluminum alloy 0.080-in. (2-mm) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels. Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.
Long Description Panel, Steel, Polyester Powder Paint, White, 6.75 in Overall Length, 4.88 in Overall Width, 5.76 lb Eaton B-Line series fiberglass accessories, White powder coated, Steel, Fiberglass accessories, Fits 8" X 6" enclosures, Back panel, 14 gauge
Product Type Panel 6.75X4.88 Fits 8.00X6.00 Jic PNL, Enc, 8X6
Short Description 6.75X6.88 Panel, Steel, Polyester Powder Paint, 6.75 in -
Special Features - Fits 8" X 6" enclosures
accessory type Panel -
dimensions - 4.8750 IN X 0.0630 IN X 6.8700 IN
for use with Junction Boxes -
Mounting Type Panel Mount -
Overall Width 4.88 in -
package quantity 1 ct -
Standards Met RoHS Compliant -
Brand Hoffman Enclosures, Inc. EATON B-LINE SERIES
Manufacturers Part Number A8P6 AW86P
Category Description STEEL JUNCTION BOXES STEEL JUNCTION BOXES
Type Industrial Panels and Panel Accessories Panels and Panel Accessories
Weight 5.76 lb -
Application Power Distribution; Corrosive Environments; Controls and Drives Ind Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Mfg. Process Electrification and ControlInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures
standard - CSA C22.2.,NEMA,UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat