Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Nvent Hoffman |
Catalog Number |
A8848RT |
F8848RTGV |
Manufacturer Number |
A8848RT |
F8848RTGV |
Category |
Gutters & Troughs -
Nema Type 3R Trough & Gutter
|
Gutters & Troughs -
Nema Type 3R Trough & Gutter
|
Classification |
Steel Wire Way Junction Boxes
|
Steel Wire Way Junction Boxes
|
UNSPSC |
39131714 - Wiring trough
|
39131714 - Wiring trough
|
UPC/EAN/GTIN |
00783510384005 |
00783510138233 |
Weight per package |
42 (lbs/each) |
38 (lbs/each) |
Description |
A8848RT 8X8X48 N3R SC Wway
Wiring Trough, Screw Cover, Gray, Steel, 48 In Overall Length, 8 In Overall Height, 8 In Overall Width, Polyester Powder Paint, 14, 42 LB
|
F8848RTGV 8X8X48 N3R STRT SCT
Econo Trough, Screw Cover, Gray, Steel, 48 In Overall Length, 8 In Overall Height, 8 In Overall Width, Unpainted Galvanized, 14, 38 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$282.12 (Each) |
$216.02 (Each) |
Carton/Reel |
$282.12 (1 Each) |
$216.02 (1 Each) |
Standard Packaging/Reel |
$282.12 (1 Each) |
$216.02 (1 Each) |
|
Cover Type |
Screw Cover |
Screw Cover |
Material |
Steel |
Steel |
|
Color |
Gray |
Gray |
Color Code |
ANSI 61 |
- |
Finish |
Polyester Powder Paint |
Unpainted Galvanized |
|
Depth |
48 |
48 |
Overall Length |
48 in;1219 mm |
48 in;1219 mm |
Size |
8.00x8.00x48.00 in |
8.00x8.00x48.00 in |
Width |
8 |
8 |
|
Description |
8X8X48 N3R SC WWAY |
8X8X48 N3R STRT SCT |
extra long description |
NVENT HOF A8848RT Wiring Trough 8.0 |
NVENT HOF F8848RTGV Basic Galvized |
Features |
Screw-Cover Wiring Trough, Type 3R is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security. |
EconoTrough Galvanized Wiring Trough is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security. |
Long Description |
Wiring Trough, Screw Cover, Gray, Steel, 48 in Overall Length, 8 in Overall Height, 8 in Overall Width, Polyester Powder Paint, 14, 42 lb |
Econo Trough, Screw Cover, Gray, Steel, 48 in Overall Length, 8 in Overall Height, 8 in Overall Width, Unpainted Galvanized, 14, 38 lb |
Product Type |
Wiring Trough 8.00X8.00X48.00 |
Basic Galvized 3R Trough |
Short Description |
NEMA 3R Wiring Trough, 48 x 8 x 8 in, Steel |
NEMA 3R Econo Trough, 48 x 8 x 8 in |
Special Features |
Drip Shield Top and Seam-Freesides Front and Back;Slip-On Removable Cover;Embossed Mounting Holes on Back of Enclosure;Provision for Padlocking |
Drip Shield Top and Seam-Freesides Front and Back;Slip-On Removable Cover;Embossed Mounting Holes on Back of Enclosure;Provision for Padlocking |
|
for use with |
NEMA 3R Enclosure |
NEMA 3R Enclosure |
gauge |
14 |
14 |
ip rating |
IP32 |
IP32 |
Overall Height |
8 in;203 mm |
8 in;203 mm |
Overall Width |
8 in;203 mm |
8 in;203 mm |
Standards Met |
UL 870 Listed, File No. E27524;cUL Listed;CSA Certified C22.2 No. 26 Listed, File No. E27524;IEC 60529 Compliant;NEMA Standard;EEMAC Standard |
UL 870 Listed, File No. E27524;cUL Listed;CSA Certified C22.2 No. 26 Listed, File No. E27524;IEC 60529 Compliant;NEMA Standard;EEMAC Standard |
|
|
Brand |
Hoffman Enclosures, Inc. |
Hoffman Enclosures, Inc. |
Manufacturers Part Number |
A8848RT |
F8848RTGV |
|
Category Description |
STEEL WIRE WAY JUNCTION BOXES |
STEEL WIRE WAY JUNCTION BOXES |
Type |
Trough |
Trough |
|
|
Application |
Power Distribution |
The Econotrough Meets Basic Functionality Requirements for Outdoor Applications that May be Exposed to Wet Conditions. A Padlock Hasp Kit Can be Installed For Increased Security |
nema rating |
3R Weather-resistant, except dust |
3R Weather-resistant, except dust |