Item Comparison: A8848RT, 8848GRTNK

Item

A8848RT - 8X8X48 N3R SC Wway - Nvent Hoffman

A8848RT
8X8X48 N3R SC Wway

$282.12 Each

$282.12 (1 Each)

QTY:
Each
Add
8848GRTNK - Wway 8X8X48 N3R PNTD SC, NK - Eaton

8848GRTNK
Wway 8X8X48 N3R PNTD SC, NK

$239.04 Each

$239.04 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 74 112
Vendor Nvent Hoffman Eaton
Catalog Number A8848RT 8848GRTNK
Manufacturer Number A8848RT 8848 GRT NK
Category Gutters & Troughs - Nema Type 3R Trough & Gutter Gutters & Troughs - Nema Type 3R Trough & Gutter
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131714 - Wiring trough 39131714 - Wiring trough
UPC/EAN/GTIN 00783510384005 00782051143225
Weight per package 42 (lbs/each) 28.95 (lbs/each)
Description A8848RT 8X8X48 N3R SC Wway
Wiring Trough, Screw Cover, Gray, Steel, 48 In Overall Length, 8 In Overall Height, 8 In Overall Width, Polyester Powder Paint, 14, 42 LB
8848GRTNK Wway 8X8X48 N3R PNTD SC, NK
Wiring Trough, Screw Cover, Gray, Galvanized Steel, 48 In Overall Length, 8 In Overall Height, 8 In Overall Width, Phosphate Undercoat or Acrylic Electrocoat, 16
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $282.12 (Each) $239.04 (Each)
Carton/Reel $282.12 (1 Each) $239.04 (1 Each)
Standard Packaging/Reel $282.12 (1 Each) $239.04 (1 Each)
Cover Type Screw Cover Screw Cover
Material Steel Galvanized Steel
Color Gray Gray
Color Code ANSI 61 -
Finish Polyester Powder Paint Phosphate Undercoat or Acrylic Electrocoat
Depth 48 8.00 In
Length - 48.00 in
Overall Length 48 in;1219 mm 48 in;1219 mm
Size 8.00x8.00x48.00 in -
Width 8 8.00 In
Description 8X8X48 N3R SC WWAY WWAY 8X8X48 N3R PNTD SC,NK
extra long description NVENT HOF A8848RT Wiring Trough 8.0 B-LINE 8848 GRT NK 4800 N3R SC STRA
Features Screw-Cover Wiring Trough, Type 3R is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security. Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description Wiring Trough, Screw Cover, Gray, Steel, 48 in Overall Length, 8 in Overall Height, 8 in Overall Width, Polyester Powder Paint, 14, 42 lb Wiring Trough, Screw Cover, Gray, Galvanized Steel, 48 in Overall Length, 8 in Overall Height, 8 in Overall Width, Phosphate Undercoat or Acrylic Electrocoat, 16
Product Type Wiring Trough 8.00X8.00X48.00 Wiring Trough
Short Description NEMA 3R Wiring Trough, 48 x 8 x 8 in, Steel NEMA 3R Wiring Trough, 48 x 8 x 8 in, Steel
Special Features Drip Shield Top and Seam-Freesides Front and Back;Slip-On Removable Cover;Embossed Mounting Holes on Back of Enclosure;Provision for Padlocking Cover is Held Secure By Sliding it Under the Top End Flangeand Fastening it With Plated Screws on the Bottom Endflange;Sealing Screws and Lances are Located at Each End of Thewireway Cover wireway Exceeding 72 inches in Length has Two Covers, Aremovable Center Channel and Body Supports
dimensions - 48.0000 IN X 8.0000 IN X 8.0000 IN
for use with NEMA 3R Enclosure NEMA 3R Enclosure
gauge 14 16
ip rating IP32 IP32
Overall Height 8 in;203 mm 8 in;203 mm
Overall Width 8 in;203 mm 8 in;203 mm
Standards Met UL 870 Listed, File No. E27524;cUL Listed;CSA Certified C22.2 No. 26 Listed, File No. E27524;IEC 60529 Compliant;NEMA Standard;EEMAC Standard UL 870 Listed;CSA C22.2 No. 26 Certified;NEMA Standard
Made in USA yes -
Brand Hoffman Enclosures, Inc. EATON B-LINE SERIES
Manufacturers Part Number A8848RT 8848 GRT NK
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type Trough Wiring trough
Weight 42 lb -
Application Power Distribution Houses Runs of Control and Power Cable;Cable and Wire Junction, Distribution and Termination
Enclosure - NEMA 3R, IP32
nema rating 3R Weather-resistant, except dust -
standard - CSA Certified,UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat