Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Eaton |
Catalog Number |
A8824RT |
8824GRTGVNK |
Manufacturer Number |
A8824RT |
8824 GRTGV NK |
Category |
Gutters & Troughs -
Nema Type 3R Trough & Gutter
|
Gutters & Troughs -
Nema Type 3R Way & Fittings
|
Classification |
Steel Wire Way Junction Boxes
|
Steel Wire Way Junction Boxes
|
UNSPSC |
39131714 - Wiring trough
|
39131714 - Wiring trough
|
UPC/EAN/GTIN |
00783510383800 |
00782051008043 |
Weight per package |
24 (lbs/each) |
16.0299 (lbs/each) |
Description |
A8824RT 8X8X24 N3R SC Wway
Wiring Trough, Screw Cover, Gray, Steel, 24 In Overall Length, 8 In Overall Height, 8 In Overall Width, Polyester Powder Paint, 14, 24 LB
|
8824GRTGVNK Wway 8X8X24 N3R GLV STRT SCTN, NK
Eaton B-Line Series Wiring Trough, 8" Height, 24" Length, 8" Width, GRTGV NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Galvanized Steel, Plated Screws, Gray, 16 Gauge
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$185.34 (Each) |
$126.22 (Each) |
Carton/Reel |
$185.34 (1 Each) |
$126.22 (1 Each) |
Standard Packaging/Reel |
$185.34 (1 Each) |
$126.22 (1 Each) |
|
Cover Type |
Screw Cover |
- |
Material |
Steel |
16 GAUGE GALVANEAL STEEL |
|
Color |
Gray |
- |
Color Code |
ANSI 61 |
- |
Finish |
Polyester Powder Paint |
Pre-Galvanized |
|
Depth |
24 |
8.00 In |
Length |
- |
24.00 In |
Overall Length |
24 in;610 mm |
- |
Size |
8.00x8.00x24.00 in |
- |
Width |
8 |
8.00 In |
|
Description |
8X8X24 N3R SC WWAY |
WWAY 8X8X24 N3R GLV STRT SCTN,NK |
extra long description |
NVENT HOF A8824RT Wiring Trough 8.0 |
B-LINE 8824 GRTGV NK 2400 GLV GLV N |
Features |
Screw-Cover Wiring Trough, Type 3R is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security. |
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications. |
Long Description |
Wiring Trough, Screw Cover, Gray, Steel, 24 in Overall Length, 8 in Overall Height, 8 in Overall Width, Polyester Powder Paint, 14, 24 lb |
Eaton B-Line series wiring trough, 8" height, 24" length, 8" width, GRTGV NK wiring trough, Embossed thru holes, No knockouts, Screw cover, NEMA 3R, Galvanized steel, Plated screws, Gray, 16 gauge |
Product Type |
Wiring Trough 8.00X8.00X24.00 |
2400 GLV GLV N3R SC Straight Section W/O Ko |
Short Description |
NEMA 3R Wiring Trough, 24 x 8 x 8 in, Steel |
- |
Special Features |
Drip Shield Top and Seam-Freesides Front and Back;Slip-On Removable Cover;Embossed Mounting Holes on Back of Enclosure;Provision for Padlocking |
- |
|
|
dimensions |
- |
24.0000 IN X 8.0000 IN X 8.0000 IN |
for use with |
NEMA 3R Enclosure |
- |
gauge |
14 |
- |
ip rating |
IP32 |
- |
Overall Height |
8 in;203 mm |
- |
Overall Width |
8 in;203 mm |
- |
Standards Met |
UL 870 Listed, File No. E27524;cUL Listed;CSA Certified C22.2 No. 26 Listed, File No. E27524;IEC 60529 Compliant;NEMA Standard;EEMAC Standard |
- |
|
Brand |
Hoffman Enclosures, Inc. |
WIREWAY |
Manufacturers Part Number |
A8824RT |
8824 GRTGV NK |
|
Category Description |
STEEL WIRE WAY JUNCTION BOXES |
STEEL WIRE WAY JUNCTION BOXES |
Type |
Trough |
Wiring trough |
|
|
Application |
Power Distribution |
Commercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institu |
Enclosure |
- |
NEMA 3R, IP32 |
nema rating |
3R Weather-resistant, except dust |
- |
standard |
- |
CSA C22.2.,UL Listed |