Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Superstrut |
Eaton |
Catalog Number |
A804NE0PWH |
B822W |
Manufacturer Number |
A 804 NEOP WH |
B822 W |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Misc Fittings
|
Strut Channel
|
UNSPSC |
24122004 - Caps or tops
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00616013028810 |
00781011577001 |
Weight per package |
0.04 (lbs/each) |
0.04 (lbs/each) |
Description |
A804NE0PWH Plastic Strut End Cap WH
End Cap, Plastic;Steel (Closure) Material, Gold Galvanized, Silver, 1.625 In Length, 1.625 In Width, 1.250 In Height, 8.81 LB/100
|
B822W BLTD 1-5/8" WHT Plastic End Cap
End Cap, Soft White PVC Material, White, 1-1/4 In Width, 3 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.24 (Each) |
$3.30 (Each) |
Carton/Reel |
$281.11 (25 Each) |
$3.30 (1 Each) |
Standard Packaging/Reel |
$281.11 (25 Each) |
$165.17 (50 Each) |
|
Material |
Plastic;Steel (Closure) |
Soft White PVC |
|
Color |
Silver |
White |
Finish |
Gold Galvanized |
white |
|
Height |
1.250 in |
- |
Length |
1.625 in |
- |
Size |
- |
1-1/4 In Height |
Width |
1.625 in |
1-1/4 in;31.7 mm |
|
Description |
PLASTIC STRUT END CAP WH |
BLTD 1-5/8" WHT PLASTIC END CAP |
extra long description |
ABB A 804 NEOP WH VINYL END COVERS |
B-LINE B822W PLASTIC END CAP 1 5/8 |
Features |
End Cap, Steel, For use with A-1200 and A-1400 Series Channel |
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel |
Long Description |
End Cap, Plastic;Steel (Closure) Material, Gold Galvanized, Silver, 1.625 in Length, 1.625 in Width, 1.250 in Height, 8.81 lb/100 |
End Cap, Soft White PVC Material, White, 1-1/4 in Width, 3 lb |
Product Type |
Vinyl End Covers For A-1200 A-140 |
End Cap |
Short Description |
End Cap, Plastic;Steel (Closure), Gold Galvanized |
End Cap, Soft White PVC |
similar brands |
- |
Unistrut |
Special Features |
Easy to install |
Withstands Intermittent Temperatures up to 350°F (177°C) and 200°F (93°C) Continuous |
|
dimensions |
- |
1.2500 IN X 1.6200 IN X 1.6200 IN |
for use with |
A-1200 & A-1400 Series Channel |
B22 & B24 Channel |
package quantity |
25 CT |
1 CT;100 PK |
|
|
Brand |
Thomas & Betts |
EATON B-LINE SERIES |
Manufacturers Part Number |
A-804-NEOP-WH |
B822W |
sub brand |
Superstrut(R) |
Bolted Framing |
|
Category Description |
MISC FITTINGS |
STRUT CHANNEL |
Type |
Surface Raceway & Lighting Systems (Series 800) |
END CAP |
|
Weight |
8.81 lb/100 |
3 lb;1.3 kg |
|
Application |
Surface Raceway and Lighting Systems |
Strut Fittings |
standard |
- |
Not Applicable |