Nacogdoches |
91 |
0 |
All Stores |
|
|
|
Vendor |
Milbank |
Eaton |
Catalog Number |
A7517 |
ARP00017CH2 |
Manufacturer Number |
A7517 |
ARP00017CH2 |
Category |
Meter Sockets & Mounting Assem -
Meter Socket & Metering Accy.
|
Meter Sockets & Mounting Assem -
Meter Socket & Metering Accy.
|
Classification |
Steel Wire Way Junction Boxes
|
Meter Socket Accessories
|
UNSPSC |
27112822 - Hub adapters
|
39121102 - Meter centers or sockets
|
UPC/EAN/GTIN |
00784572110427 |
00782113950822 |
Weight per package |
0.27 (lbs/each) |
0.5 (lbs/each) |
Description |
A7517 2-In Unit Hub
Unit Hub, Screw Mount, 3.296 In Overall Width, Aluminum, 3.296 In Overall Length, 0.27 LB/Ea
|
ARP00017CH2 2" Hub With Large Diameter Opening
Socket Hub, 3.5 In Overall Height, 8 In Overall Width, 10 In Overall Length, 0.5 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$21.92 (Each) |
$83.67 (Each) |
Carton/Reel |
$21.92 (1 Each) |
$83.67 (1 Each) |
Standard Packaging/Reel |
$21.92 (1 Each) |
$418.35 (5 Each) |
|
connection |
None |
- |
Material |
Aluminum |
- |
|
Length |
3.3 INCH |
- |
Overall Length |
3.296 in |
10 in |
Size |
2 INCH |
2 INCH |
|
Description |
2-IN UNIT HUB |
2" HUB WITH LARGE DIAMETER OPENING |
extra long description |
MILB A7517 2 INCH HUB KIT 11042 |
ETN ARP00017CH2 2" Hub With Large D |
Features |
- |
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service |
Long Description |
Unit Hub, Screw Mount, 3.296 in Overall Width, Aluminum, 3.296 in Overall Length, 0.27 lb/EA |
Socket Hub, 3.5 in Overall Height, 8 in Overall Width, 10 in Overall Length, 0.5 lb |
Product Type |
Unit Hub |
2" Hub With Large Diameter Opening |
Short Description |
Unit Hub, Screw Mount, Aluminum, 3.296in (L) |
Socket Hub, 3.5 in (H), 10in (L) |
Special Features |
Includes (4) Hub Screw;Thread Type NPT |
For Use With Meter Sockets |
|
accessory type |
Unit Hub |
Socket Hub |
dimensions |
- |
10.0000 IN X 8.0000 IN X 3.5000 IN |
for use with |
- |
Meter Sockets |
Mounting Type |
Screw Mount |
- |
Overall Height |
- |
3.5 in |
Overall Width |
3.296 in |
8 in |
package quantity |
1 CT;10 PK |
1 CA |
Standards Met |
UL Approval |
Ul Listed |
|
|
Brand |
Milbank MFG. |
Eaton Corp |
Manufacturers Part Number |
A7517 |
ARP00017CH2 |
|
Category Description |
STEEL WIRE WAY JUNCTION BOXES |
Meter Socket Accessories |
Type |
Small Meter Socket Hub |
Meter socket accessory |
|
|
Application |
Metering Accessory |
Power Distribution |
standard |
UL Listed |
UL Listed |