Item Comparison: AW66P, A6P6

Item

AW66P - Encl 4.9X4.9 PNTD BK PNL For 6X6 Encl - Eaton

AW66P
Encl 4.9X4.9 PNTD BK PNL For 6X6 Encl

$10.36 Each

$10.36 (1 Each)

QTY:
Each
Add
A6P6 - 4.88X4.88 PNL, 6X6 Encl - Nvent Hoffman

A6P6
4.88X4.88 PNL, 6X6 Encl

$13.16 Each

$13.16 (1 Each)

QTY:
Each
Add
Nacogdoches 0 2
All Stores 178 133
Vendor Eaton Nvent Hoffman
Catalog Number AW66P A6P6
Manufacturer Number AW66P A6P6
Category Enclosure, Cabinet & Way Gener - Enclosure General Accessories Enclosure, Cabinet & Way Gener - Enclosure General Accessories
Classification Steel Junction Boxes Steel Junction Boxes
UNSPSC 39121321 - Electrical Box Hardware and Accessories 39121103 - Panelboards
UPC/EAN/GTIN 00782051793109 00783510547608
Weight per package 0.45 (lbs/each) 3.84 (lbs/each)
Description AW66P Encl 4.9X4.9 PNTD BK PNL For 6X6 Encl
Perforated Panel, Steel, Painted, White, 4.87 In Overall Length, 4.87 In Overall Width, 0.25 In (Hole Diameter) Diameter, 0.45 LB
A6P6 4.88X4.88 PNL, 6X6 Encl
Panel For Junction Box, Fits 6X6 Box, White, Mild Steel
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $10.36 (Each) $13.16 (Each)
Carton/Reel $10.36 (1 Each) $13.16 (1 Each)
Standard Packaging/Reel $10.36 (1 Each) $13.16 (1 Each)
Material Steel MILD STEEL
Color White White
Finish Painted Powder Coated
Diameter 0.25 in (Hole Diameter) -
Overall Length 4.87 in;124 mm -
Size 4.87 In Width X 4.87 In Height fits 6x6 in
Description ENCL 4.9X4.9 PNTD BK PNL FOR 6X6 ENCL 4.88X4.88 PNL, 6X6 ENCL
extra long description B-LINE AW66P JIC PNL, ENC, 6X6 NVENT HOF A6P6 Panel 4.88x4.88 fits
Features Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure. Use these panels in Junction Boxes. Available in various materials to meet various application requirements. Stainless steel and aluminum panels are protected on one side with a plastic film.
Long Description Perforated Panel, Steel, Painted, White, 4.87 in Overall Length, 4.87 in Overall Width, 0.25 in (Hole Diameter) Diameter, 0.45 lb Panel for Junction Box, fits 6x6 Box, White, Mild Steel
Product Type Perforated Panel Panel 4.88X4.88 Fits 6.00X6.00
Short Description Perforated Panel, Steel, Painted, 4.87 in;124 mm -
Special Features Fits 6" X 6" enclosures -
accessory type Perforated Panel Panels and Panel Accessories
dimensions 4.8750 IN X 0.0630 IN X 4.8700 IN -
for use with Industrial Enclosures -
Overall Width 4.87 in;124 mm -
package quantity 1 ct -
Made in USA yes -
Brand EATON B-LINE SERIES Nvent Hoffman
Manufacturers Part Number AW66P A6P6
Category Description STEEL JUNCTION BOXES STEEL JUNCTION BOXES
Type Panels and Panel Accessories Industrial Panels and Panel Accessories
Weight 0.45 lb -
Application Ind Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Automation and MonitoringUtility - Substations, Utility Transmission and DistributionInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Mfg. Process Electrification and ControlInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Bui Power Distribution; Controls and Drives; Corrosive Environments
standard CSA C22.2.,NEMA,UL Listed -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat