Item Comparison: A6672RT, F6672RTGV

Item

A6672RT - 6X6X72 N3R SC Wire Trough - Nvent Hoffman

A6672RT
6X6X72 N3R SC Wire Trough

$289.65 Each

$289.65 (1 Each)

QTY:
Each
Add
F6672RTGV - 6X6X72 N3R RT GLV SC - Nvent Hoffman

F6672RTGV
6X6X72 N3R RT GLV SC

$251.50 Each

$251.50 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 33 8
Vendor Nvent Hoffman Nvent Hoffman
Catalog Number A6672RT F6672RTGV
Manufacturer Number A6672RT F6672RTGV
Category Gutters & Troughs - Nema Type 3R Trough & Gutter Gutters & Troughs - Nema Type 3R Trough & Gutter
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131714 - Wiring trough 39131714 - Wiring trough
UPC/EAN/GTIN 00783510383107 00783510138219
Weight per package 35.7 (lbs/each) 35.7 (lbs/each)
Description A6672RT 6X6X72 N3R SC Wire Trough
Wiring Trough, Screw Cover, Gray, Steel, 72 In Overall Length, 6 In Overall Height, 6 In Overall Width, Polyester Powder Paint, 16, 35.7 LB
F6672RTGV 6X6X72 N3R RT GLV SC
Econotrough Nema Type 3R, 6.00X6.00X72.00, Galvanized, Steel
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $289.65 (Each) $251.50 (Each)
Carton/Reel $289.65 (1 Each) $251.50 (1 Each)
Standard Packaging/Reel $289.65 (1 Each) $251.50 (1 Each)
Cover Type Screw Cover -
Material Steel MILD STEEL
Color Gray Unpainted
Color Code ANSI 61 -
Finish Polyester Powder Paint Galvanized
Depth 72 72
Overall Length 72 in;1829 mm -
Size 6.00x6.00x72.00 in 6.00x6.00x72.00 in
Width 6 6
Description 6X6X72 N3R SC WIRE TROUGH 6X6X72 N3R RT GLV SC
extra long description NVENT HOF A6672RT Wiring Trough 6.0 NVENT HOF F6672RTGV Basic Galvized
Features Screw-Cover Wiring Trough, Type 3R is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security. EconoTrough Galvanized Wiring Trough is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security.
Long Description Wiring Trough, Screw Cover, Gray, Steel, 72 in Overall Length, 6 in Overall Height, 6 in Overall Width, Polyester Powder Paint, 16, 35.7 lb EconoTrough NEMA Type 3R, 6.00x6.00x72.00, Galvanized, Steel
Product Type Wiring Trough 6.00X6.00X72.00 Basic Galvized 3R Trough
Short Description NEMA 3R Wiring Trough, 72 x 6 x 6 in, Gray -
Special Features Drip Shield Top and Seam-Freesides Front and Back;Slip-On Removable Cover;Embossed Mounting Holes on Back of Enclosure;Provision for Padlocking -
for use with NEMA 3R Enclosure -
gauge 16 -
ip rating IP32 -
Overall Height 6 in;152 mm -
Overall Width 6 in;152 mm -
Standards Met UL 870 Listed, File No. E27524;cUL Listed;CSA Certified C22.2 No. 26 Listed, File No. E27524;IEC 60529 Compliant;NEMA Standard;EEMAC Standard -
Made in USA yes -
Brand Hoffman Enclosures, Inc. Nvent Hoffman
Manufacturers Part Number A6672RT F6672RTGV
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type Trough Trough
Weight 35.7 lb -
Application Power Distribution Power Distribution
nema rating 3R Weather-resistant, except dust 3R Weather-resistant, except dust
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat