Item Comparison: A6672RT, 6672GRTGVNK

Item

A6672RT - 6X6X72 N3R SC Wire Trough - Nvent Hoffman

A6672RT
6X6X72 N3R SC Wire Trough

$289.65 Each

$289.65 (1 Each)

QTY:
Each
Add
6672GRTGVNK - Wway 6X6X72 N3R GLV SC, NK - Eaton

6672GRTGVNK
Wway 6X6X72 N3R GLV SC, NK

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 28 0
Vendor Nvent Hoffman Eaton
Catalog Number A6672RT 6672GRTGVNK
Manufacturer Number A6672RT 6672 GRTGV NK
Category Gutters & Troughs - Nema Type 3R Trough & Gutter Gutters & Troughs - Nema Type 3R Way & Fittings
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131714 - Wiring trough 39131714 - Wiring trough
UPC/EAN/GTIN 00783510383107 00782051008074
Weight per package 35.7 (lbs/each) 30.94 (lbs/each)
Description A6672RT 6X6X72 N3R SC Wire Trough
Wiring Trough, Screw Cover, Gray, Steel, 72 In Overall Length, 6 In Overall Height, 6 In Overall Width, Polyester Powder Paint, 16, 35.7 LB
6672GRTGVNK Wway 6X6X72 N3R GLV SC, NK
Eaton B-Line Series Wiring Trough, 6" Height, 72" Length, 6" Width, GRTGV NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Galvanized Steel, Plated Screws, Gray, 16 Gauge
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $289.65 (Each) $0.00 (Each)
Carton/Reel $289.65 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $289.65 (1 Each) $0.00 (1 Each)
Cover Type Screw Cover -
Material Steel 16 GAUGE GALVANEAL STEEL
Color Gray -
Color Code ANSI 61 -
Finish Polyester Powder Paint Pre-Galvanized
Depth 72 6.00 In
Length - 72.00 In
Overall Length 72 in;1829 mm -
Size 6.00x6.00x72.00 in -
Width 6 6.00 In
Description 6X6X72 N3R SC WIRE TROUGH WWAY 6X6X72 N3R GLV SC,NK
extra long description NVENT HOF A6672RT Wiring Trough 6.0 B-LINE 6672 GRTGV NK 7200 GLV N3R S
Features Screw-Cover Wiring Trough, Type 3R is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security. Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description Wiring Trough, Screw Cover, Gray, Steel, 72 in Overall Length, 6 in Overall Height, 6 in Overall Width, Polyester Powder Paint, 16, 35.7 lb Eaton B-Line series wiring trough, 6" height, 72" length, 6" width, GRTGV NK wiring trough, Embossed thru holes, No knockouts, Screw cover, NEMA 3R, Galvanized steel, Plated screws, Gray, 16 gauge
Product Type Wiring Trough 6.00X6.00X72.00 7200 GLV N3R SC Straight Section W/O Ko
Short Description NEMA 3R Wiring Trough, 72 x 6 x 6 in, Gray -
Special Features Drip Shield Top and Seam-Freesides Front and Back;Slip-On Removable Cover;Embossed Mounting Holes on Back of Enclosure;Provision for Padlocking -
dimensions - 72.0000 IN X 6.0000 IN X 6.0000 IN
for use with NEMA 3R Enclosure -
gauge 16 -
ip rating IP32 -
Overall Height 6 in;152 mm -
Overall Width 6 in;152 mm -
Standards Met UL 870 Listed, File No. E27524;cUL Listed;CSA Certified C22.2 No. 26 Listed, File No. E27524;IEC 60529 Compliant;NEMA Standard;EEMAC Standard -
Made in USA yes -
Brand Hoffman Enclosures, Inc. WIREWAY
Manufacturers Part Number A6672RT 6672 GRTGV NK
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type Trough Wiring trough
Weight 35.7 lb -
Application Power Distribution Ind Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Critical PowerComme
Enclosure - NEMA 3R, IP32
nema rating 3R Weather-resistant, except dust -
standard - CSA C22.2.,UL Listed
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat