Item Comparison: A606CHNFSS, 6644XSCHC

Item

A606CHNFSS - 6X6X4 N4X CH CLMP CVR - Nvent Hoffman

A606CHNFSS
6X6X4 N4X CH CLMP CVR

$508.31 Each

$508.31 (1 Each)

QTY:
Each
Add
6644XSCHC - Encl 6X6X4 N4X CH Clamp CVR - Eaton

6644XSCHC
Encl 6X6X4 N4X CH Clamp CVR

$332.29 Each

$332.29 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 17 46
Vendor Nvent Hoffman Eaton
Catalog Number A606CHNFSS 6644XSCHC
Manufacturer Number A606CHNFSS 664-4XSCHC
Category Metal Enclosures & Cabinets - Nema Types 4 & 4X Metallic Enc Metal Enclosures & Cabinets - Nema Types 4 & 4X Metallic Enc
Classification Steel Junction Boxes Steel Junction Boxes
UNSPSC 39121303 - Electrical boxes 39121324 - Electrical general purpose enclosure
UPC/EAN/GTIN 00783510562601 00782051702842
Weight per package 4.1 (lbs/each) 0.6483 (lbs/each)
Description A606CHNFSS 6X6X4 N4X CH CLMP CVR
Continuous Hinge With Clamps Junction Box Type 4X, 6X6X4, Brushed, Stainless 304
6644XSCHC Encl 6X6X4 N4X CH Clamp CVR
Eaton B-Line Series Jic Panel Enclosure, 6" Height, 4" Length, 6" Width, Nema 4X, Hinged Cover, 4XSCHC Enclosure, Wall Mount, Small Single Door, External Mounting Feet, 304 Stainless Steel, Seamless Poured In-Place Gasket
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $508.31 (Each) $332.29 (Each)
Carton/Reel $508.31 (1 Each) $332.29 (1 Each)
Standard Packaging/Reel $508.31 (1 Each) $332.29 (1 Each)
Material Stainless Steel 304 Stainless Steel
Color Unpainted Gray
Finish Brushed #4 -
Size 6.00x6.00x4.00 in 6.00 In Width X 4.00 In Depth X 6.00 In Height
Width 6 -
Description 6X6X4 N4X CH CLMP CVR ENCL 6X6X4 N4X CH CLAMP CVR
extra long description NVENT HOF A606CHNFSS Stainless CHNF B-LINE 664-4XSCHC TYPE 4X SSL JIC C
Features Used in either indoor or outdoor applications, these enclosures combine a rugged continuous hinge, seamless foam-in-place gasket and stainless steel screw-down clamps for a reliable seal that protects components from corrosive environments. Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes.
Long Description Continuous Hinge with Clamps Junction Box Type 4X, 6x6x4, Brushed, Stainless 304 Eaton B-Line series JIC panel enclosure, 6" height, 4" length, 6" width, NEMA 4X, Hinged cover, 4XSCHC enclosure, Wall mount, Small single door, External mounting feet, 304 stainless steel, Seamless poured in-place gasket
Product Type Stainless CHNFSS Box 6.00X Type 4X SSL Jic Continuous Hinge CVR Enc, 6X6X4
Special Features - Cont. piano hinge,panel mount prov.,s.s.doorclamps
dimensions - 4.0000 IN X 6.0000 IN X 6.0000 IN
ip rating IP66 -
Mounting Type - Wall
Brand Nvent Hoffman Eaton
Manufacturers Part Number A606CHNFSS 664-4XSCHC
Category Description STEEL JUNCTION BOXES STEEL JUNCTION BOXES
Type Stainless Steel Industrial Terminal and Junction Boxes JIC panel enclosure
Application Controls and Drives;Corrosive Environments Commercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Mfg. Process Electrification and ControlCommercial / Institutional Buildings
Mounting - EXTERNAL FEET, WALL
nema rating - 4X
standard - CSA C22.2.,NEMA,UL 50
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat