Nacogdoches |
0 |
1,000 |
All Stores |
|
|
|
Vendor |
PVC & Accessories |
Carlon |
Catalog Number |
A51AEB1 |
12005200 |
Manufacturer Number |
A51AEB1 |
12005-200 |
Category |
Conduit & Raceways -
Ent Conduit, Fittings, & Accy.
|
Conduit & Raceways -
Ent Conduit, Fittings, & Accy.
|
Classification |
PVC & Ent
|
PVC & Ent
|
UNSPSC |
39131706 - Electrical conduit
|
39131706 - Electrical conduit
|
UPC/EAN/GTIN |
00088700020245 |
00034481231677 |
Weight per package |
0.12 (lbs/each) |
0.098 (lbs/each) |
Description |
A51AEB1 1/2" Blue Ent 200' Coil
1/2 In. X 200 FT. Coil Blue Ez-Flex Flexible Ent Electrical Nonmetallic Tubing
|
12005200 1/2" Blue Ent 200' Coil
Ent Flexible Raceway, 1/2 In Trade Size, 0.84 In Outside Diameter, 0.56 In Inside, Non-Metallic Material, 200 FT Length, 9.75 LB/100
|
|
Minimum Order QTY |
200 Units |
200 Units |
Unit/Foot |
$0.92 (Foot) |
$1.83 (Foot) |
Carton/Reel |
$183.48 (200 Feet) |
$366.08 (200 Feet) |
Standard Packaging/Reel |
$183.48 (200 Feet) |
$366.08 (200 Feet) |
|
Material |
- |
Non-Metallic |
Voltage Rating |
600 |
- |
|
Color |
Blue |
Handle: Yellow;Blue |
|
|
Description |
1/2" BLUE ENT 200' COIL |
1/2" BLUE ENT 200' COIL |
extra long description |
CTX A51AEB1 1/2 EZ-FLEX 200'COIL PE |
ABB 12005-200 1/2 INCH BLUE ENT 200 |
Features |
CANTEX A51AEB1 is a 1/2 in. x 200 ft. coil Blue EZ-Flex Flexible ENT Electrical Nonmetallic Tubing which is a high performance low cost alternative to electrical metallic tubing. |
ENT Flexible Raceway, Size 1/2 Inch, Nominal Inner Diameter 0.56 Inches, Nominal Outer Diameter 0.84 Inches, Minimum Bend Radius 6 Inches, Color Blue, Length 200 Feet. |
Long Description |
1/2 in. x 200 ft. coil Blue EZ-Flex Flexible ENT Electrical Nonmetallic Tubing |
ENT Flexible Raceway, 1/2 in Trade Size, 0.84 in Outside Diameter, 0.56 in Inside, Non-Metallic Material, 200 ft Length, 9.75 lb/100 |
Product Type |
1/2 Ez-Flex 200'Coil Pe |
1/2 Inch Blue Ent 200 Coil |
Short Description |
- |
ENT Flexible Raceway, 1/2 in x 200 ft, Non-Metallic |
Special Features |
- |
Recognized for use with PVC rigid non-metallic conduit fittings with all size of ENT. |
|
for use with |
- |
PVC Rigid Non-Metallic Conduit Fitting |
Inside Diameter |
1.558 in. minimum & 1.622 in. maximum |
0.56 |
outside diameter |
1.888 in. minimum & 1.912 in. maximum |
0.84 |
package quantity |
- |
200 PK |
Standards Met |
- |
UL Standard: E73317 |
|
|
Brand |
CANTEX |
Thomas & Betts |
Manufacturers Part Number |
A51AEB1 |
12005-200 |
sub brand |
EZ-FLEX® |
Carlon |
|
Category Description |
PVC & ENT |
PVC & ENT |
Type |
Flexible ENT Electrical Nonmetallic Tubing |
ENT Flexible Raceway |
|
Trade Size |
1-1/2 in. |
1/2 in |
|
|
|
Application |
Flexible ENT Electrical Nonmetallic Tubing |
Flex-Plus Blue ENT is a Non-Metallic Flexible Raceway for Use in Walls, Floors and Non-Plenum Ceilings |
standard |
ETL Listed |
UL E73317 |