Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Eaton |
Catalog Number |
A36P36 |
AW3636P |
Manufacturer Number |
A36P36 |
AW3636P |
Category |
Enclosure, Cabinet & Way Gener -
Enclosure General Accessories
|
Enclosure, Cabinet & Way Gener -
Enclosure General Accessories
|
Classification |
Steel Junction Boxes
|
Steel Junction Boxes
|
UNSPSC |
39121103 - Panelboards
|
39121321 - Electrical Box Hardware and Accessories
|
UPC/EAN/GTIN |
00783510231002 |
00782051794410 |
Weight per package |
34.4 (lbs/each) |
26.79 (lbs/each) |
Description |
A36P36 33X33 PNL, 36X36 Encl
Panel For Type 3R 4 4X 12 13 Enclosure, Fits 36X36, White, Steel
|
AW3636P Encl 32.9X32.9 PNTD BK PNL For 36X36 Encl
Eaton B-Line Series Panels and Panel Accessories, Nema 1, White Powder Coated, Steel, Panels and Panel Accessories, Fits 36" X 36" Enclosures, Nema Flanged Panels, 12 Gauge
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$319.83 (Each) |
$233.36 (Each) |
Carton/Reel |
$319.83 (1 Each) |
$233.36 (1 Each) |
Standard Packaging/Reel |
$319.83 (1 Each) |
$233.36 (1 Each) |
|
Material |
MILD STEEL |
Steel |
|
Color |
White |
White |
Finish |
Powder Coated |
- |
|
Size |
fits 36x36 in |
32.87 In Width X 32.87 In Height X 0.75 In Thickness |
|
Description |
33X33 PNL, 36X36 ENCL |
ENCL 32.9X32.9 PNTD BK PNL FOR 36X36 ENCL |
extra long description |
NVENT HOF A36P36 Panel 33.00x33.00 |
B-LINE AW3636P NEMA PNL, ENC, 36X3 |
Features |
Use these panels in Wall-Mount and Free-stand/Floor-Mount Enclosure. Available in various materials to meet various application requirements. Stainless steel and aluminum panels are protected on one side with a plastic film. |
Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure. |
Long Description |
Panel for Type 3R 4 4X 12 13 Enclosure, fits 36x36, White, Steel |
Eaton B-Line series panels and panel accessories, NEMA 1, White powder coated, Steel, Panels and panel accessories, Fits 36" X 36" enclosures, NEMA flanged panels, 12 gauge |
Product Type |
Panel 33.00X33.00 Fits 36.00X3 |
Nema PNL, Enc, 36X36 |
Special Features |
- |
Fits 36" X 36" enclosures |
|
accessory type |
Panels and Panel Accessories |
- |
dimensions |
- |
32.8700 IN X 0.7500 IN X 32.8700 IN |
|
Brand |
Nvent Hoffman |
Eaton |
Manufacturers Part Number |
A36P36 |
AW3636P |
|
Category Description |
STEEL JUNCTION BOXES |
STEEL JUNCTION BOXES |
Type |
Industrial Panels and Panel Accessories |
Panels and Panel Accessories |
|
Application |
Power Distribution; Arc Flash Safety; Corrosive Environments; Controls and Drives |
Utility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: A |
standard |
- |
CSA C22.2.,NEMA,UL Listed |