Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Eaton |
Catalog Number |
A36P24 |
AW3624P |
Manufacturer Number |
A36P24 |
AW3624P |
Category |
Enclosure, Cabinet & Way Gener -
Enclosure General Accessories
|
Enclosure, Cabinet & Way Gener -
Enclosure General Accessories
|
Classification |
Steel Junction Boxes
|
Steel Junction Boxes
|
UNSPSC |
39121103 - Panelboards
|
39121321 - Electrical Box Hardware and Accessories
|
UPC/EAN/GTIN |
00783510232108 |
00782051794304 |
Weight per package |
28 (lbs/each) |
22 (lbs/each) |
Description |
A36P24 33X21 PNL, 36X24 Encl
Panel For Type 3R 4 4X 12 13 Enclosure, Fits 36X24, White, Steel
|
AW3624P Encl 32.9X20.9 PNTD BK PNL For 36X24 RNCL
Eaton B-Line Series Mounting Panels, Steel, Used With 36" X 24" Enclosures, Panel, Flat Panel For Fiberglass Enclosures
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$222.84 (Each) |
$0.00 (Each) |
Carton/Reel |
$222.84 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$222.84 (1 Each) |
$0.00 (1 Each) |
|
Material |
MILD STEEL |
Steel |
|
Color |
White |
White |
Finish |
Powder Coated |
- |
|
Size |
fits 36x24 in |
20.87 In Width X 32.87 In Height X 0.75 In Thickness |
|
Description |
33X21 PNL, 36X24 ENCL |
ENCL 32.9X20.9 PNTD BK PNL FOR 36X24 RNCL |
extra long description |
NVENT HOF A36P24 Panel 33.00x21.00 |
B-LINE AW3624P NEMA PNL, ENC, 36X2 |
Features |
Use these panels in Wall-Mount and Free-stand/Floor-Mount Enclosure. Available in various materials to meet various application requirements. Stainless steel and aluminum panels are protected on one side with a plastic film. |
Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure. |
Long Description |
Panel for Type 3R 4 4X 12 13 Enclosure, fits 36x24, White, Steel |
Eaton B-Line series mounting panels, Steel, Used with 36" X 24" enclosures, Panel, Flat panel for fiberglass enclosures |
Product Type |
Panel 33.00X21.00 Fits 36.00X2 |
Nema PNL, Enc, 36X24 |
Special Features |
- |
Used with 36" X 24" enclosures |
|
accessory type |
Panels and Panel Accessories |
- |
dimensions |
- |
20.8700 IN X 0.7500 IN X 32.8700 IN |
|
Brand |
Nvent Hoffman |
EATON B-LINE SERIES |
Manufacturers Part Number |
A36P24 |
AW3624P |
|
Category Description |
STEEL JUNCTION BOXES |
STEEL JUNCTION BOXES |
Type |
Industrial Panels and Panel Accessories |
Panels and Panel Accessories |
|
Application |
Power Distribution; Arc Flash Safety; Controls and Drives; Corrosive Environments |
Ind Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Mfg. Process Electrification and ControlCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Industrial Facilities/Factories - OtherUtility |
standard |
- |
NEMA,CSA C22.2.,UL Listed |
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
Call nearest store for Item Price
|