Item Comparison: SP2424IS, A24P24

Item

SP2424IS - 21X21 Back Panel (24X24 Enc) - Unity MFG

SP2424IS
21X21 Back Panel (24X24 Enc)

$147.11 Each

$147.11 (1 Each)

QTY:
Each
Add
A24P24 - 21X21 PNL, 24X24 Encl - Nvent Hoffman

A24P24
21X21 PNL, 24X24 Encl

$151.68 Each

$151.68 (1 Each)

QTY:
Each
Add
Nacogdoches 0 5
All Stores 27 81
Vendor Unity MFG Nvent Hoffman
Catalog Number SP2424IS A24P24
Manufacturer Number SP2424-IS A24P24
Category Enclosure, Cabinet & Way Gener - Enclosure General Accessories Enclosure, Cabinet & Way Gener - Enclosure General Accessories
Classification Steel Junction Boxes Steel Junction Boxes
UNSPSC N/A 39121103 - Panelboards
UPC/EAN/GTIN 00761515244265 00783510231804
Weight per package 10 (lbs/each) 14 (lbs/each)
Description SP2424IS 21X21 Back Panel (24X24 Enc)
24X24 Solid BP W011
A24P24 21X21 PNL, 24X24 Encl
Panel, Steel, Polyester Powder Paint, White, 21 In Overall Length, 21 In Overall Width, 14 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $147.11 (Each) $151.68 (Each)
Carton/Reel $147.11 (1 Each) $151.68 (1 Each)
Standard Packaging/Reel $147.11 (1 Each) $151.68 (1 Each)
Material - Steel
Color - White
Finish - Polyester Powder Paint
Overall Length - 21 in
Size - fits 24x24 in
Description 21X21 BACK PANEL (24X24 ENC) 21X21 PNL,24X24 ENCL
extra long description - NVENT HOF A24P24 Panel 21.00x21.00
Features - Steel panels are 11 or 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 11 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures
Long Description 24X24 SOLID BP W011 Panel, Steel, Polyester Powder Paint, White, 21 in Overall Length, 21 in Overall Width, 14 lb
Product Type Enclosure Back Panel Panel 21.00X21.00 Fits 24.00X2
Short Description - Panel, Steel, Polyester Powder Paint, 21 in
accessory type - Panel
for use with - Type 3R Enclosures;Type 4 Enclosures;Type 4X Enclosures;Type 2 Enclosures;Type 13 Enclosures
Mounting Type - Panel Mount
Overall Width - 21 in
package quantity - 1 ct
Standards Met - RoHS Compliant
Made in USA - yes
Brand Hoffman Enclosures, Inc.
Manufacturers Part Number SP2424-IS A24P24
Category Description STEEL JUNCTION BOXES STEEL JUNCTION BOXES
Type - Industrial Panels and Panel Accessories
Weight - 14 lb
Application - Power Distribution; Controls and Drives; Arc Flash Safety; Corrosive Environments
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat