Item Comparison: A20P20, AW2020P

Item

A20P20 - 17X17 PNL, 20X20 Encl - Nvent Hoffman

A20P20
17X17 PNL, 20X20 Encl

$100.92 Each

$100.92 (1 Each)

QTY:
Each
Add
AW2020P - Encl 17X17 PNTD BK PNL For 20X20 Encl - Eaton

AW2020P
Encl 17X17 PNTD BK PNL For 20X20 Encl

$69.59 Each

$69.59 (1 Each)

QTY:
Each
Add
Nacogdoches 5 0
All Stores 40 26
Vendor Nvent Hoffman Eaton
Catalog Number A20P20 AW2020P
Manufacturer Number A20P20 XJG74-G
Category Enclosure, Cabinet & Way Gener - Enclosure General Accessories Enclosure, Cabinet & Way Gener - Enclosure General Accessories
Classification Steel Junction Boxes Steel Junction Boxes
UNSPSC 39121103 - Panelboards 39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN 00783510231606 00782051794007
Weight per package 8.98 (lbs/each) 3.2667 (lbs/each)
Description A20P20 17X17 PNL, 20X20 Encl
Panel, Steel, Polyester Powder Paint, White, 17 In Overall Length, 17 In Overall Width, 8.98 LB
AW2020P Encl 17X17 PNTD BK PNL For 20X20 Encl
Enclosure Panel, Steel, Painted, White, 17 In Overall Length, 17 In Overall Width, 0.56 In (Hole Diameter) Diameter, 3.2667 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $100.92 (Each) $69.59 (Each)
Carton/Reel $100.92 (1 Each) $69.59 (1 Each)
Standard Packaging/Reel $100.92 (1 Each) $69.59 (1 Each)
Material Steel Steel
Color White White
Finish Polyester Powder Paint Painted
Diameter - 0.56 in (Hole Diameter)
Overall Length 17 in 17 in;432 mm
Size fits 20x20 in 17.00 In Width X 17.00 In Height
Description 17X17 PNL,20X20 ENCL ENCL 17X17 PNTD BK PNL FOR 20X20 ENCL
extra long description NVENT HOF A20P20 Panel 17.00x17.00 B-LINE AW2020P NEMA PNL, ENC, 20X2
Features Steel panels are 11 or 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 11 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.
Long Description Panel, Steel, Polyester Powder Paint, White, 17 in Overall Length, 17 in Overall Width, 8.98 lb Enclosure Panel, Steel, Painted, White, 17 in Overall Length, 17 in Overall Width, 0.56 in (Hole Diameter) Diameter, 3.2667 lb
Product Type Panel 17.00X17.00 Fits 20.00X2 Enclosure Panel
Short Description Panel, Steel, Polyester Powder Paint, 17 in 20 x 20 Enclosure Panel, Steel, Painted, 17 in;432 mm
Special Features - Hole Diameter 0.56 In
accessory type Panel Enclosure Panel
dimensions - 17.0000 IN X 0.0950 IN X 17.0000 IN
for use with Type 3R Enclosures;Type 4 Enclosures;Type 4X Enclosures;Type 2 Enclosures;Type 13 Enclosures Industrial Enclosures
Mounting Type Panel Mount -
Overall Width 17 in 17 in;432 mm
package quantity 1 ct 1 CT;3 PK
Standards Met RoHS Compliant -
Made in USA yes yes
Brand Hoffman Enclosures, Inc. EATON B-LINE SERIES
Manufacturers Part Number A20P20 AW2020P
Category Description STEEL JUNCTION BOXES STEEL JUNCTION BOXES
Type Industrial Panels and Panel Accessories Panels and Panel Accessories
Weight 8.98 lb 3.2667 lb
Application Corrosive Environments; Controls and Drives; Power Distribution; Arc Flash Safety Ind Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Mfg. Process Electrification and ControlUtility - Substations, Utility Transmission and DistributionInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Instit
standard - NEMA,UL Listed,CSA C22.2.
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat