Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Eaton |
Catalog Number |
A20P16 |
N2016P |
Manufacturer Number |
A20P16 |
N2016P |
Category |
Enclosure, Cabinet & Way Gener -
Enclosure General Accessories
|
Enclosure, Cabinet & Way Gener -
Enclosure General Accessories
|
Classification |
Steel Junction Boxes
|
Steel Junction Boxes
|
UNSPSC |
39121103 - Panelboards
|
39121321 - Electrical Box Hardware and Accessories
|
UPC/EAN/GTIN |
00783510231507 |
00782051377026 |
Weight per package |
6.86 (lbs/each) |
7.44 (lbs/each) |
Description |
A20P16 17X13 PNL, 20X16 Encl
Panel For Type 3R 4 4X 12 13 Enclosure, Fits 20X16, White, Steel
|
N2016P Encl 20X16 Back Panel
Eaton B-Line Series Panel Enclosure, Nema 3R, Ansi 61 Gray Painted, Protects Against Rain, Sleet and Ice Formation, Galvanized Steel, Wall Mounting, Panel Enclosures, Type 3R Large Continuous Hinge Cover, 20" X 16" Panel
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$83.76 (Each) |
$114.46 (Each) |
Carton/Reel |
$83.76 (1 Each) |
$114.46 (1 Each) |
Standard Packaging/Reel |
$83.76 (1 Each) |
$114.46 (1 Each) |
|
Material |
MILD STEEL |
Galvanized Steel |
|
Color |
White |
- |
Finish |
Powder Coated |
- |
|
Size |
fits 20x16 in |
13.00 In Width X 17.00 In Height |
|
Description |
17X13 PNL,20X16 ENCL |
ENCL 20X16 BACK PANEL |
extra long description |
NVENT HOF A20P16 Panel 17.00x13.00 |
B-LINE N2016P PNL, WHT STL RHINGE |
Features |
Use these panels in Wall-Mount and Free-stand/Floor-Mount Enclosure. Available in various materials to meet various application requirements. Stainless steel and aluminum panels are protected on one side with a plastic film. |
Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure. |
Long Description |
Panel for Type 3R 4 4X 12 13 Enclosure, fits 20x16, White, Steel |
Eaton B-Line series panel enclosure, NEMA 3R, ANSI 61 gray painted, Protects against rain, sleet and ice formation, Galvanized steel, Wall mounting, Panel enclosures, Type 3r large continuous hinge cover, 20" X 16" panel |
Product Type |
Panel 17.00X13.00 Fits 20.00X1 |
PNL, WHT STL Rhinge CVR Enc, 20X16 |
Special Features |
- |
Hole Diameter 0.56 In |
|
accessory type |
Panels and Panel Accessories |
- |
dimensions |
- |
13.0000 IN X 0.0630 IN X 17.0000 IN |
|
Brand |
Nvent Hoffman |
EATON B-LINE SERIES |
Manufacturers Part Number |
A20P16 |
N2016P |
|
Category Description |
STEEL JUNCTION BOXES |
STEEL JUNCTION BOXES |
Type |
Industrial Panels and Panel Accessories |
Panels and Panel Accessories |
|
Application |
Corrosive Environments; Power Distribution; Controls and Drives; Arc Flash Safety |
Ind Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Mfg. Process Electrification and ControlInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Indust |
standard |
- |
UL Listed,NEMA,CSA C22.2. |