Item Comparison: A20P16, AW2016P

Item

A20P16 - 17X13 PNL, 20X16 Encl - Nvent Hoffman

A20P16
17X13 PNL, 20X16 Encl

$83.76 Each

$83.76 (1 Each)

QTY:
Each
Add
AW2016P - Encl 17X13 PNTD BK PNL For 20X16 Encl - Eaton

AW2016P
Encl 17X13 PNTD BK PNL For 20X16 Encl

$57.38 Each

$57.38 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 18 2
Vendor Nvent Hoffman Eaton
Catalog Number A20P16 AW2016P
Manufacturer Number A20P16 AW2016P
Category Enclosure, Cabinet & Way Gener - Enclosure General Accessories Enclosure, Cabinet & Way Gener - Enclosure General Accessories
Classification Steel Junction Boxes Steel Junction Boxes
UNSPSC 39121103 - Panelboards 39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN 00783510231507 00782051793956
Weight per package 6.86 (lbs/each) 6.8 (lbs/each)
Description A20P16 17X13 PNL, 20X16 Encl
Panel For Type 3R 4 4X 12 13 Enclosure, Fits 20X16, White, Steel
AW2016P Encl 17X13 PNTD BK PNL For 20X16 Encl
Eaton B-Line Series Premier Series Accessories, Nema 1 Rated, White Powder Coated, Used For Installation In Type 1 Medium Enclosures, Steel, Nema Flat Panel, Premier Series Accessories, Panel, 12 Gauge
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $83.76 (Each) $57.38 (Each)
Carton/Reel $83.76 (1 Each) $57.38 (1 Each)
Standard Packaging/Reel $83.76 (1 Each) $57.38 (1 Each)
Material MILD STEEL Steel
Color White White
Finish Powder Coated -
Size fits 20x16 in 13.00 In Width X 17.00 In Height
Description 17X13 PNL,20X16 ENCL ENCL 17X13 PNTD BK PNL FOR 20X16 ENCL
extra long description NVENT HOF A20P16 Panel 17.00x13.00 B-LINE AW2016P NEMA PNL, ENC, 20X1
Features Use these panels in Wall-Mount and Free-stand/Floor-Mount Enclosure. Available in various materials to meet various application requirements. Stainless steel and aluminum panels are protected on one side with a plastic film. Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.
Long Description Panel for Type 3R 4 4X 12 13 Enclosure, fits 20x16, White, Steel Eaton B-Line series premier series accessories, NEMA 1 rated, White powder coated, Used for installation in type 1 medium enclosures, Steel, NEMA flat panel, Premier series accessories, Panel, 12 gauge
Product Type Panel 17.00X13.00 Fits 20.00X1 Nema PNL, Enc, 20X16
Special Features - Hole Diameter 0.56 In
accessory type Panels and Panel Accessories -
dimensions - 13.0000 IN X 0.0950 IN X 17.0000 IN
Brand Nvent Hoffman EATON B-LINE SERIES
Manufacturers Part Number A20P16 AW2016P
Category Description STEEL JUNCTION BOXES STEEL JUNCTION BOXES
Type Industrial Panels and Panel Accessories Panels and Panel Accessories
Application Corrosive Environments; Power Distribution; Controls and Drives; Arc Flash Safety Ind Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Mfg. Process Electrification and ControlCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsUtility - Substations, Utility Transmission and DistributionInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildi
standard - UL Listed,NEMA,CSA C22.2.
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat