Nacogdoches |
6 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
A200M2CAC |
ECN0521EAA |
Manufacturer Number |
A200M2CAC |
ECN0521EAA |
Category |
Motor CNTRL Starters & CNTCTRS -
Nema Non-Combination Starters
|
Motor CNTRL Starters & CNTCTRS -
Nema Non-Combination Starters
|
Classification |
Full Voltage Non-Reversing Control Starters
|
Enclosed
|
UNSPSC |
39121521 - Motor starter controls
|
39121521 - Motor starter controls
|
UPC/EAN/GTIN |
00786678231211 |
00782114016152 |
Weight per package |
4.2 (lbs/each) |
11.65 (lbs/each) |
Description |
A200M2CAC A200 - Starter Size 2 Open 3 Pole 120V/60HZ Coil
Eaton Freedom Nema Motor Control Starter, Non-Reversing Starter, 120 Vac Coil Voltage, 45A, Three-Pole, Size 2, 7-1/2 HP At 115V, 10 HP At 208V, 15 HP At 240V, 25 HP At 480, 600V, A200 Series, Wired For Separate Control
|
ECN0521EAA Nema FVNR SZ 2-ENCL1 208V
Eaton Freedom Nema Motor Control Starter, 208V/60 HZ, Nema 1, Non-Combination Non-Reversing Starter, Nema Size 2
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3,558.96 (Each) |
$1,936.86 (Each) |
Carton/Reel |
$3,558.96 (1 Each) |
$1,936.86 (1 Each) |
Standard Packaging/Reel |
$3,558.96 (1 Each) |
$1,936.86 (1 Each) |
|
|
Description |
A200 - STARTER SIZE 2 OPEN 3 POLE 120V/60HZ COIL |
NEMA FVNR SZ 2-ENCL1 208V |
extra long description |
ETN A200M2CAC A200, SZ2, OPEN, 3P, |
ETN ECN0521EAA NEMA FVNR SZ 2-ENCL1 |
Features |
All Class A200 non-reversing starters utilize Type B three-pole overload relays with optional Type A for auto reset applications. Sizes 5 and 6 include the needed current transformers. Moving and stationary contacts are front accessible for simple and easy inspection and maintenance. All Class A200 starters are UL listed and recognized and are CSA certified. |
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor. |
Long Description |
Eaton Freedom NEMA motor control starter, Non-reversing starter, 120 VAC coil voltage, 45A, Three-pole, Size 2, 7-1/2 hp at 115V, 10 hp at 208V, 15 hp at 240V, 25 hp at 480,600V, A200 series, Wired for Separate Control |
Eaton Freedom NEMA motor control starter, 208V/60 Hz, NEMA 1, Non-combination non-reversing starter, NEMA size 2 |
Product Type |
A200, SZ2, Open, 3P, 120V / 60HZ Coil |
Nema FVNR SZ 2-ENCL1 208V |
|
Coil Voltage |
120 VAC |
208V/60 Hz |
dimensions |
8.2000 IN X 6.1000 IN X 5.0000 IN |
16.3000 IN X 9.5000 IN X 9.0000 IN |
|
Brand |
Viton(R) |
Eaton |
Manufacturers Part Number |
A200M2CAC |
ECN0521EAA |
|
Category Description |
FULL VOLTAGE NON-REVERSING Control Starters |
ENCLOSED |
Type |
Motor Control |
Motor control starter |
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Unknown - Unknown: Undefined |
standard |
CSA Certified,UL Listed |
UL Listed file E1491,Contact Manufacturer |