Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Eaton |
Catalog Number |
A18P16 |
AW1816P |
Manufacturer Number |
A18P16 |
AW1816P |
Category |
Enclosure, Cabinet & Way Gener -
Enclosure General Accessories
|
Enclosure, Cabinet & Way Gener -
Enclosure General Accessories
|
Classification |
Steel Junction Boxes
|
Steel Junction Boxes
|
UNSPSC |
39121103 - Panelboards
|
39121321 - Electrical Box Hardware and Accessories
|
UPC/EAN/GTIN |
00783510584801 |
00782051545586 |
Weight per package |
5.92 (lbs/each) |
5.05 (lbs/each) |
Description |
A18P16 16.75X14.88 STL PNL, 18X16 Encl
Panel, Steel, Polyester Powder Paint, White, 16.75 In Overall Length, 14.88 In Overall Width, 5.92 LB
|
AW1816P Encl 16.9X14.9 PNTD BK PNL For 18X16 Encl
Eaton B-Line Series Fiberglass Accessories, Nema 4X, Gray, Steel, Back Panel, Fiberglass Accessories, 14 Gauge
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$53.08 (Each) |
$42.70 (Each) |
Carton/Reel |
$53.08 (1 Each) |
$42.70 (1 Each) |
Standard Packaging/Reel |
$53.08 (1 Each) |
$42.70 (1 Each) |
|
|
Color |
White |
White |
Finish |
Polyester Powder Paint |
- |
|
Overall Length |
16.75 in |
- |
Size |
fits 18x16 in |
14.88 In Width X 16.88 In Height |
|
Description |
16.75X14.88 STL PNL,18X16 ENCL |
ENCL 16.9X14.9 PNTD BK PNL FOR 18X16 ENCL |
extra long description |
NVENT HOF A18P16 Panel 16.75x14.88 |
B-LINE AW1816P CARBON STLL FIBERGLA |
Features |
Steel panels are 14 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #3 finish which is protected on one side with a plastic film. Aluminum panels are 5052-H32 aluminum alloy 0.080-in. (2-mm) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels. |
Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure. |
Long Description |
Panel, Steel, Polyester Powder Paint, White, 16.75 in Overall Length, 14.88 in Overall Width, 5.92 lb |
Eaton B-Line series fiberglass accessories, NEMA 4X, Gray, Steel, Back panel, Fiberglass accessories, 14 gauge |
Product Type |
Panel 16.75X14.88 Fits 18.00X1 |
Carbon STLL Fiberglass Back PNL, 18X16 |
Short Description |
Panel, Steel, Polyester Powder Paint, 16.75 in |
- |
Special Features |
- |
0.25 In Hole Diameter |
|
accessory type |
Panel |
- |
dimensions |
- |
14.8750 IN X 0.0630 IN X 16.8800 IN |
for use with |
Junction Boxes |
- |
Mounting Type |
Panel Mount |
- |
Overall Width |
14.88 in |
- |
package quantity |
1 ct |
- |
Standards Met |
RoHS Compliant |
- |
|
Brand |
Hoffman Enclosures, Inc. |
EATON B-LINE SERIES |
Manufacturers Part Number |
A18P16 |
AW1816P |
|
Category Description |
STEEL JUNCTION BOXES |
STEEL JUNCTION BOXES |
Type |
Industrial Panels and Panel Accessories |
Panels and Panel Accessories |
|
|
Application |
Corrosive Environments; Controls and Drives |
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Mfg. Process Electrification and ControlUtility - Substations, Utility Transmission and DistributionInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Lighting and Lig |
standard |
- |
NEMA,UL Listed,CSA C22.2. |