Item Comparison: SP1216IS, A16P14

Item

SP1216IS - Solid Back Panel - Powder Coated White - Unity MFG

SP1216IS
Solid Back Panel - Powder Coated White

$37.06 Each

$37.06 (1 Each)

QTY:
Each
Add
A16P14 - 14.75X12.88 PNL, 16X14 Encl - Nvent Hoffman

A16P14
14.75X12.88 PNL, 16X14 Encl

$38.16 Each

$38.16 (1 Each)

QTY:
Each
Add
Nacogdoches 0 3
All Stores 12 102
Vendor Unity MFG Nvent Hoffman
Catalog Number SP1216IS A16P14
Manufacturer Number SP1216-IS A16P14
Category Enclosure, Cabinet & Way Gener - Enclosure General Accessories Enclosure, Cabinet & Way Gener - Enclosure General Accessories
Classification Steel Wire Way Junction Boxes Steel Junction Boxes
UNSPSC N/A 39121103 - Panelboards
UPC/EAN/GTIN 00761515244142 00783510548100
Weight per package 3 (lbs/each) 4.2 (lbs/each)
Description SP1216IS Solid Back Panel - Powder Coated White
12X16 Solid BP W011
A16P14 14.75X12.88 PNL, 16X14 Encl
Panel, Steel, Polyester Powder Paint, White, 14.75 In Overall Length, 12.88 In Overall Width, 4.2 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $37.06 (Each) $38.16 (Each)
Carton/Reel $37.06 (1 Each) $38.16 (1 Each)
Standard Packaging/Reel $37.06 (1 Each) $38.16 (1 Each)
Material - Steel
Color - White
Finish - Polyester Powder Paint
Overall Length - 14.75 in
Size - fits 16x14 in
Description SOLID BACK PANEL - POWDER COATED WHITE 14.75X12.88 PNL,16X14 ENCL
extra long description - NVENT HOF A16P14 Panel 14.75x12.88
Features - Steel panels are 14 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #3 finish which is protected on one side with a plastic film. Aluminum panels are 5052-H32 aluminum alloy 0.080-in. (2-mm) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels.
Long Description 12X16 SOLID BP W011 Panel, Steel, Polyester Powder Paint, White, 14.75 in Overall Length, 12.88 in Overall Width, 4.2 lb
Product Type Enclosure Back Panel Panel 14.75X12.88 Fits 16.00X1
Short Description - Panel, Steel, Polyester Powder Paint, 14.75 in
accessory type - Panel
for use with - Junction Boxes
Mounting Type - Panel Mount
Overall Width - 12.88 in
package quantity - 1 ct
Standards Met - RoHS Compliant
Brand Hoffman Enclosures, Inc.
Manufacturers Part Number SP1216-IS A16P14
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL JUNCTION BOXES
Type - Industrial Panels and Panel Accessories
Weight - 4.2 lb
Application - Power Distribution; Controls and Drives; Corrosive Environments
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat