Item Comparison: A12R124, 12124RTSCNK

Item

A12R124 - 12X12X4 N3R SC Encl - Nvent Hoffman

A12R124
12X12X4 N3R SC Encl

$75.31 Each

$150.62 (2 Each)

QTY:
Each
Add
12124RTSCNK - Encl 12X12X4 N3R PNTD HC, NK - Eaton

12124RTSCNK
Encl 12X12X4 N3R PNTD HC, NK

$75.96 Each

$75.96 (1 Each)

QTY:
Each
Add
Nacogdoches 22 0
All Stores 181 81
Vendor Nvent Hoffman Eaton
Catalog Number A12R124 12124RTSCNK
Manufacturer Number A12R124 12124 RTSC NK
Category Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc
Classification Steel Junction Boxes Steel Junction Boxes
UNSPSC 39121303 - Electrical boxes 39121324 - Electrical general purpose enclosure
UPC/EAN/GTIN 00783510380809 00782051343823
Weight per package 19 (lbs/each) 8.531 (lbs/each)
Description A12R124 12X12X4 N3R SC Encl
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 12 In Overall Width, 12 In Overall Length, 4 In Overall Height, 5 Knockouts, 19.0 LB
12124RTSCNK Encl 12X12X4 N3R PNTD HC, NK
Enclosure, Gray, Thermoset Polyester Powder Coated Over Phosphatized Surface, 4 In Overall Width, 12 In Overall Length, 12 In Overall Height
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $75.31 (Each) $75.96 (Each)
Carton/Reel $75.31 (1 Each) $75.96 (1 Each)
Standard Packaging/Reel $150.62 (2 Each) $75.96 (1 Each)
Cover Type Screw Cover -
Material Steel Carbon Steel
Color Gray ANSI 61 GRAY
Color Code ANSI 61 -
Finish Galvanized -
Overall Length 12 in 12 in
Size 12.00x12.00x4.00 in 12.00 In Width X 4.00 In Depth X 12.00 In Height
Width 12 -
Description 12X12X4 N3R SC ENCL ENCL 12X12X4 N3R PNTD HC,NK
extra long description NVENT HOF A12R124 Enclosure 12.00x1 B-LINE 12124 RTSC NK N3R SC ENC W/O
Features Drip-Shield Screw-Cover, Type 3R is used as a wiring or junction box to protect controls in outdoor applications that require protection from rain, sleet, snow or dripping water. Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Long Description Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 12 in Overall Width, 12 in Overall Length, 4 in Overall Height, 5 Knockouts, 19.0 lb Enclosure, Gray, Thermoset Polyester Powder Coated Over Phosphatized Surface, 4 in Overall Width, 12 in Overall Length, 12 in Overall Height
Product Type Enclosure 12.00X12.00X4.00 Enclosure
Short Description Enclosure, Gray, 12.00 x 12.00 x 4.00 in, NEMA 3R, Screw Cover Enclosure, Gray, 12.00 x 4.00 x 12.00 in, NEMA 3R, Screw Cover
Special Features Drip Shield Top and Seam-Free Side;Plated Steel Hinge has Stainless Steel Pin Drip Shield Top, Seam Free Sides
dimensions - 4.0000 IN X 12.0000 IN X 12.0000 IN
Enclosure Type Nema 3R -
Finish/Coating Galvanized Paint Thermoset Polyester Powder Coated Over Phosphatized Surface
ip rating IP32 -
Knockouts Yes -
Mounting Type Embossed Surface
Number of Knockouts 5 -
Overall Height 4 in 12 in
Overall Width 12 in 4 in
Standards Met UL 50;50E Listed;UL File No. E27525;cUL Listed CSA C22.2 No 94;UL File No. E27525;NEMA/EEMAC Type 3R;IEC 60529;RoHS Compliant UL 50;CSA C22.2;IEC 60529
Made in USA yes yes
Brand Hoffman Enclosures, Inc. Cooper B-Line/Cable Tray
Manufacturers Part Number A12R124 12124 RTSC NK
Category Description STEEL JUNCTION BOXES STEEL JUNCTION BOXES
Type Pull and Junction Boxes Type 3/3R junction boxes
Weight 19.0 lb -
Application Use This Enclosure with or Without Knockouts in Outdoor as a Wiring or Junction Box Wiring Boxes;Junction and Pull Box
nema rating - 3R
standard - UL 50,NEMA,CSA C22.2.
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat