Item Comparison: SP1212IS, A12P12

Item

SP1212IS - Solid Back Panel - Powder Coated White - Unity MFG

SP1212IS
Solid Back Panel - Powder Coated White

$25.16 Each

$25.16 (1 Each)

QTY:
Each
Add
A12P12 - 10.75X10.88 PNL, 12X12 Encl - Nvent Hoffman

A12P12
10.75X10.88 PNL, 12X12 Encl

$28.26 Each

$113.04 (4 Each)

QTY:
Each
Add
Nacogdoches 0 2
All Stores 46 218
Vendor Unity MFG Nvent Hoffman
Catalog Number SP1212IS A12P12
Manufacturer Number SP1212-IS A12P12
Category Enclosure, Cabinet & Way Gener - Enclosure General Accessories Enclosure, Cabinet & Way Gener - Enclosure General Accessories
Classification Steel Wire Way Junction Boxes Steel Junction Boxes
UNSPSC 39121300 - Electrical boxes and enclosures and fittings and accessories 39121103 - Panelboards
UPC/EAN/GTIN 00761515244111 00783510548407
Weight per package 2 (lbs/each) 10 (lbs/each)
Description SP1212IS Solid Back Panel - Powder Coated White
12X12 Solid BP W011
A12P12 10.75X10.88 PNL, 12X12 Encl
Panel, Steel, Polyester Powder Paint, White, 10.75 In Overall Length, 10.88 In Overall Width, 10 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $25.16 (Each) $28.26 (Each)
Carton/Reel $25.16 (1 Each) $28.26 (1 Each)
Standard Packaging/Reel $25.16 (1 Each) $113.04 (4 Each)
Material - Steel
Color - White
Finish - Polyester Powder Paint
Overall Length - 10.75 in
Size - fits 12x12 in
Description SOLID BACK PANEL - POWDER COATED WHITE 10.75X10.88 PNL,12X12 ENCL
extra long description SOLID TYPE; G90 GALVANIZED STEEL MATERIAL; WHITE POWDER COATED FINISH; 10.25 INCH; 10.25 INCH; 1, 3R ENCLOSURE TYPE NVENT HOF A12P12 Panel 10.75x10.88
Features - Steel panels are 14 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #3 finish which is protected on one side with a plastic film. Aluminum panels are 5052-H32 aluminum alloy 0.080-in. (2-mm) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels.
Long Description 12X12 SOLID BP W011 Panel, Steel, Polyester Powder Paint, White, 10.75 in Overall Length, 10.88 in Overall Width, 10 lb
Product Type Enclosure Back Panel Panel 10.75X10.88 Fits 12.00X1
Short Description - 10.75X8.88 Panel, Steel, Polyester Powder Paint, 12X10 ENCL, 4 PK
accessory type - Panel
for use with - Junction Boxes
Mounting Type - Panel Mount
Overall Width - 10.88 in
package quantity - 1 CT;4 Pk
Standards Met - RoHS Compliant
Brand Hoffman Enclosures, Inc.
Manufacturers Part Number SP1212-IS A12P12
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL JUNCTION BOXES
Type - Industrial Panels and Panel Accessories
Weight - 10 lb
Application - Power Distribution; Controls and Drives; Corrosive Environments
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat