Item Comparison: A12P12, AW1212P

Item

A12P12 - 10.75X10.88 PNL, 12X12 Encl - Nvent Hoffman

A12P12
10.75X10.88 PNL, 12X12 Encl

$28.26 Each

$113.04 (4 Each)

QTY:
Each
Add
AW1212P - Encl 10.9X10.9 PNTD BK PNL, For 12X12 Encl - Eaton

AW1212P
Encl 10.9X10.9 PNTD BK PNL, For 12X12 Encl

$18.41 Each

$18.41 (1 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 218 144
Vendor Nvent Hoffman Eaton
Catalog Number A12P12 AW1212P
Manufacturer Number A12P12 AW1212P
Category Enclosure, Cabinet & Way Gener - Enclosure General Accessories Enclosure, Cabinet & Way Gener - Enclosure General Accessories
Classification Steel Junction Boxes Steel Junction Boxes
UNSPSC 39121103 - Panelboards 39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN 00783510548407 00782051793703
Weight per package 10 (lbs/each) 2.2999 (lbs/each)
Description A12P12 10.75X10.88 PNL, 12X12 Encl
Panel, Steel, Polyester Powder Paint, White, 10.75 In Overall Length, 10.88 In Overall Width, 10 LB
AW1212P Encl 10.9X10.9 PNTD BK PNL, For 12X12 Encl
Enclosure Panel, Steel, Painted, White, 10.87 In Overall Length, 10.87 In Overall Width, 0.25 In (Hole Diameter) Diameter, 2.2999 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $28.26 (Each) $18.41 (Each)
Carton/Reel $28.26 (1 Each) $18.41 (1 Each)
Standard Packaging/Reel $113.04 (4 Each) $18.41 (1 Each)
Material Steel Galvanized Steel
Color White White
Finish Polyester Powder Paint Painted
Diameter - 0.25 in (Hole Diameter)
Overall Length 10.75 in 10.87 in;276 mm
Size fits 12x12 in 10.87 In Width X 10.87 In Height
Description 10.75X10.88 PNL,12X12 ENCL ENCL 10.9X10.9 PNTD BK PNL,FOR 12X12 ENCL
extra long description NVENT HOF A12P12 Panel 10.75x10.88 B-LINE AW1212P JIC PNL, ENC, 12X12
Features Steel panels are 14 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #3 finish which is protected on one side with a plastic film. Aluminum panels are 5052-H32 aluminum alloy 0.080-in. (2-mm) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels. Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.
Long Description Panel, Steel, Polyester Powder Paint, White, 10.75 in Overall Length, 10.88 in Overall Width, 10 lb Enclosure Panel, Steel, Painted, White, 10.87 in Overall Length, 10.87 in Overall Width, 0.25 in (Hole Diameter) Diameter, 2.2999 lb
Product Type Panel 10.75X10.88 Fits 12.00X1 Enclosure Panel
Short Description 10.75X8.88 Panel, Steel, Polyester Powder Paint, 12X10 ENCL, 4 PK 12 x 12 Enclosure Panel, Steel, Painted, 10.87 in;276 mm
Special Features - Hole Diameter 0.25 In
accessory type Panel Enclosure Panel
dimensions - 10.8750 IN X 0.0630 IN X 10.8700 IN
for use with Junction Boxes Industrial Enclosures
Mounting Type Panel Mount -
Overall Width 10.88 in 10.87 in;276 mm
package quantity 1 CT;4 Pk 1 ct
Standards Met RoHS Compliant -
Made in USA - yes
Brand Hoffman Enclosures, Inc. EATON B-LINE SERIES
Manufacturers Part Number A12P12 AW1212P
Category Description STEEL JUNCTION BOXES STEEL JUNCTION BOXES
Type Industrial Panels and Panel Accessories Panels and Panel Accessories
Weight 10 lb 2.2999 lb
Application Power Distribution; Controls and Drives; Corrosive Environments Ind Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Automation and MonitoringCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Mfg. Process Electrification and Con
standard - NEMA,CSA C22.2.,UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat