Item Comparison: 121272GRTNK, A121272RT

Item

121272GRTNK - 12X12X72 RT Wireway - Unity

121272GRTNK
12X12X72 RT Wireway

$530.10 Each

$530.10 (1 Each)

QTY:
Each
Add
A121272RT - 12X12X72 N3R Wire Trough - Nvent Hoffman

A121272RT
12X12X72 N3R Wire Trough

$721.05 Each

$721.05 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 43 18
Vendor Unity Nvent Hoffman
Catalog Number 121272GRTNK A121272RT
Manufacturer Number 121272GRTNK A121272RT
Category Gutters & Troughs - Nema Type 3R Trough & Gutter Gutters & Troughs - Nema Type 3R Trough & Gutter
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131714 - Wiring trough 39131714 - Wiring trough
UPC/EAN/GTIN 00761515144961 00783510430795
Weight per package 70 (lbs/each) 89.7 (lbs/each)
Description 121272GRTNK 12X12X72 RT Wireway
Unity 121272GRTNK GRT Gutter Slip-On Cover Wiring Trough, Width: 12 In, 12 In Depth, Length: 72 In, 14 Ga Low Carbon Steel, Gray Polyester Powder Thermoset Over Phosphatized Surface, Nema 3R, IP32 Enclosure, Gunsmoke Gray Color, No Knockouts, Ul 50 and Ul 870 - Type 3R: Intended For Outdoor Use Primarily to Provide A Degree Of Protection Against Rain, Sleet and Damage From External Ice Formation, Csa C22.2 No. 26 Certified, Type 3R, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and T
A121272RT 12X12X72 N3R Wire Trough
Wiring Trough Nema Type 3R, 12.00X12.00X72.00, Gray, Steel
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $530.10 (Each) $721.05 (Each)
Carton/Reel $530.10 (1 Each) $721.05 (1 Each)
Standard Packaging/Reel $530.10 (1 Each) $721.05 (1 Each)
Material Low-Carbon Steel MILD STEEL
Color Gray Gray
Color Code - ANSI 61
Finish POLYESTER POWDER Galvanized
Depth 12 72
Length 72 -
Size - 12.00x12.00x72.00 in
Width 12 12
Description 12X12X72 RT WIREWAY 12X12X72 N3R WIRE TROUGH
extra long description UNT 121272GRTNK N3R SCREW COVER GUT NVENT HOF A121272RT Wire Trough, Ty
Features - Screw-Cover Wiring Trough, Type 3R is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security.
Long Description Unity 121272GRTNK GRT Gutter Slip-On Cover Wiring Trough, Width: 12 IN, 12 IN Depth, Length: 72 IN, 14 GA Low Carbon Steel, Gray Polyester Powder Thermoset Over Phosphatized Surface, NEMA 3R, IP32 Enclosure, Gunsmoke Gray Color, No Knockouts, UL 50 And UL 870 - Type 3R: Intended For Outdoor Use Primarily To Provide A Degree Of Protection Against Rain, Sleet And Damage From External Ice Formation, CSA C22.2 No. 26 Certified, Type 3R, IEC 60529, RoHS Compliant, For Cable And Wire Junction, Distribution And T Wiring Trough NEMA Type 3R, 12.00x12.00x72.00, Gray, Steel
Product Type N3R Screw Cover Gutter No K.O. Powder Coated Wire Trough, Type 3R
Special Features For protecting wiring indoors from dripping water, or outdoors from rain, sleet and snow; Formed from code gauge, low carbon steel; Drip shield top, seam-free sides; Accumulation-free bottom; Embossed mounting holes provided; Slip-on cover without gasket -
ip rating - IP32
Knockouts NO -
Brand Unity Nvent Hoffman
Manufacturers Part Number 121272GRTNK A121272RT
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type GRT Gutter Slip-On Cover Wiring Trough Trough
Application For Cable And Wire Junction, Distribution And Termination, Houses Runs Of Control And Power Cable Power Distribution
Enclosure NEMA 3R, IP32 -
nema rating - 3R Weather-resistant, except dust
standard UL 50 And UL 870 - Type 3R: Intended For Outdoor Use Primarily To Provide A Degree Of Protection Against Rain, Sleet And Damage From External Ice Formation, CSA C22.2 No. 26 Certified, Type 3R, IEC 60529, RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat