Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Eaton |
Catalog Number |
A121272RT |
121272GRTNK |
Manufacturer Number |
A121272RT |
121272GRTNK |
Category |
Gutters & Troughs -
Nema Type 3R Trough & Gutter
|
Gutters & Troughs -
Nema Type 3R Trough & Gutter
|
Classification |
Steel Wire Way Junction Boxes
|
Steel Wire Way Junction Boxes
|
UNSPSC |
39131714 - Wiring trough
|
39131714 - Wiring trough
|
UPC/EAN/GTIN |
00783510430795 |
00782051144963 |
Weight per package |
89.7 (lbs/each) |
62.655 (lbs/each) |
Description |
A121272RT 12X12X72 N3R Wire Trough
Wiring Trough Nema Type 3R, 12.00X12.00X72.00, Gray, Steel
|
121272GRTNK Wway 12X12X72 N3R
Eaton B-Line Series Wiring Trough, 12" Height, 72" Length, 12" Width, GRT NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$721.05 (Each) |
$1,334.57 (Each) |
Carton/Reel |
$721.05 (1 Each) |
$1,334.57 (1 Each) |
Standard Packaging/Reel |
$721.05 (1 Each) |
$1,334.57 (1 Each) |
|
Material |
MILD STEEL |
16 GAUGE GALVANEAL STEEL |
|
Color |
Gray |
Gray |
Color Code |
ANSI 61 |
- |
Finish |
Galvanized |
Gray |
|
Depth |
72 |
12.00 In |
Length |
- |
72.00 In |
Size |
12.00x12.00x72.00 in |
- |
Width |
12 |
12.00 In |
|
Description |
12X12X72 N3R WIRE TROUGH |
WWAY 12X12X72 N3R |
extra long description |
NVENT HOF A121272RT Wire Trough, Ty |
B-LINE 121272 GRT NK 7200 N3R SC ST |
Features |
Screw-Cover Wiring Trough, Type 3R is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security. |
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications. |
Long Description |
Wiring Trough NEMA Type 3R, 12.00x12.00x72.00, Gray, Steel |
Eaton B-Line series wiring trough, 12" height, 72" length, 12" width, GRT NK wiring trough, Embossed thru holes, No knockouts, Screw cover, NEMA 3R, Steel, Plated screws, ANSI 61 gray, 16 gauge |
Product Type |
Wire Trough, Type 3R |
7200 N3R SC Straight Section W/O Ko |
|
dimensions |
- |
72.0000 IN X 12.0000 IN X 12.0000 IN |
ip rating |
IP32 |
- |
|
Brand |
Nvent Hoffman |
EATON B-LINE SERIES |
Manufacturers Part Number |
A121272RT |
121272 GRT NK |
|
Category Description |
STEEL WIRE WAY JUNCTION BOXES |
STEEL WIRE WAY JUNCTION BOXES |
Type |
Trough |
Wiring trough |
|
Application |
Power Distribution |
Commercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Power Distribution and ControlsResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Facil |
Enclosure |
- |
NEMA 3R, IP32 |
nema rating |
3R Weather-resistant, except dust |
- |
standard |
- |
CSA Certified,UL Listed |