Nacogdoches |
0 |
40 |
All Stores |
|
|
|
Vendor |
Eaton |
Superstrut |
Catalog Number |
B22SH120HDG |
A1200HS10HDG |
Manufacturer Number |
B22SH-120HDG |
A1200HS 10HDG |
Category |
Channel, Strut & Fittings -
Channel & Strut
|
Channel, Strut & Fittings -
Channel & Strut
|
Classification |
Strut Channel
|
Strut Channel
|
UNSPSC |
30101804 - Steel channels
|
30101804 - Steel channels
|
UPC/EAN/GTIN |
00781011213084 |
00616013101094 |
Weight per package |
1.85 (lbs/each) |
1.85 (lbs/each) |
Description |
B22SH120HDG BLTD 1-5/8X1-5/8X120 12GA HDG SLTD CHNL, 2" CNTR
Eaton B-Line Series Strut Channel, 1.62" H X 120" L X 1.62" W, Steel Material, Hot-Dipped Galvanized, SH, 12 Gauge
|
A1200HS10HDG 12G 1-5/8"X1-5/8" 10FT Hdgal HLF Slot Strut
Half-Slot Channel, Steel, Hot-Dipped Galvanized, 10 FT Length, 1-5/8 In Width, 1-5/8 In Height, 12 Awg Thickness, 2 In Center Spacing, 9/16 X 1-1/8 In Slot Size, 185 LB/100
|
|
Minimum Order QTY |
10 Units |
10 Units |
Unit/Foot |
$6.10 (Foot) |
$13.72 (Foot) |
Carton/Reel |
$60.99 (10 Feet) |
$137.24 (10 Feet) |
Standard Packaging/Reel |
$60.99 (10 Feet) |
$137.24 (10 Feet) |
|
|
Finish |
Hot-Dipped Galvanized |
Hot-Dipped Galvanized |
material composition |
Cold Formed Low Carbon Steel |
- |
material standard |
ASTM A123 |
- |
|
Depth |
1-5/8 In |
1-5/8 In |
Height |
- |
1-5/8 in |
Length |
10 ft |
10 ft |
Thickness |
- |
12 AWG |
Width |
1-5/8 in |
1-5/8 in |
|
Description |
BLTD 1-5/8X1-5/8X120 12GA HDG SLTD CHNL, 2" CNTR |
12G 1-5/8"X1-5/8" 10FT HDGAL HLF SLOT STRUT |
extra long description |
B-LINE B22SH-120HDG CHNL, 1 5/8" X |
ABB A1200HS 10HDG HS CHNL 12GA 1-5/ |
Features |
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns. |
- |
Long Description |
Eaton B-Line series strut channel, 1.62" H x 120" L x 1.62" W, Steel material, Hot-dipped galvanized, SH, 12 Gauge |
Half-Slot Channel, Steel, Hot-Dipped Galvanized, 10 ft Length, 1-5/8 in Width, 1-5/8 in Height, 12 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 185 lb/100 |
Product Type |
CHNL, 1 5/8" X 1 5/8", 9/16" X 7/8" Slotted Holes, 12 Ga, 120" |
Standard Channel |
Short Description |
- |
1-5/8"X1-5/8" Half-Slot Channel, Steel, Pre-Galvanized Steel, 10 ft |
similar brands |
Unistrut |
Unistrut |
Special Features |
2 In Center Spacing |
The Maximum Number of Support and Framing Applications can be Constructed with a Minimum Amount of Labor and Pieces |
|
Center Spacing |
- |
2 in |
dimensions |
12.0000 IN X 1.6250 IN X 1.6250 IN |
- |
gauge |
12 |
12 Gauge |
package quantity |
- |
10 PK;500 CT |
slot size |
1-1/8 In Length X 9/16 In Width |
9/16 x 1-1/8 in |
|
|
Brand |
EATON B-LINE SERIES |
Thomas & Betts |
Manufacturers Part Number |
B22SH-120HDG |
A1200HS-10HDG |
sub brand |
- |
Superstrut(R) |
|
Category Description |
STRUT CHANNEL |
STRUT CHANNEL |
Type |
Strut channel |
Metal Channels |
|
|
Weight |
1.82 lb/ft |
185 lb/100 |
|
Application |
Ind Facilities & Factories - Industrial Facilities/Factories - OtherDatacenters - Datacenters - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherGeneration - Conventional Energy - Conventional EnergyInd Facilities & Factories - Facility - OtherGeneration - Renewable Energy - Alternative EnergyOther IT and Datacom - Othe |
Support and Framing |
standard |
Not Applicable |