Item Comparison: B22GALV10, A120010PG

Item

B22GALV10 - BLTD 1-5/8X1-5/8X120 12GA PGLV SLD CHNL - Eaton

B22GALV10
BLTD 1-5/8X1-5/8X120 12GA PGLV SLD CHNL

$4.4853 Each

$448.53 (100 Each)

QTY:
Each
Add
A120010PG - 12G 1-5/8"X1-5/8" 10FT Pgal Solid Strut - Superstrut

A120010PG
12G 1-5/8"X1-5/8" 10FT Pgal Solid Strut

$6.3918 Foot

$63.92 (10 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 18,350 5,400
Vendor Eaton Superstrut
Catalog Number B22GALV10 A120010PG
Manufacturer Number B22GALV10 A1200 10PG
Category Channel, Strut & Fittings - Channel & Strut Channel, Strut & Fittings - Channel & Strut
Classification Strut Channel Strut Channel
UNSPSC 30101804 - Steel channels 30101804 - Steel channels
UPC/EAN/GTIN 00781011211301 00616013100134
Weight per package 1.9 (lbs/each) 1.9 (lbs/each)
Description B22GALV10 BLTD 1-5/8X1-5/8X120 12GA PGLV SLD CHNL
Eaton B-Line Series Strut Channel, 1.62" H X 120" L X 1.62" W, Steel Material, Pre-Galvanized, 12 Gauge Thickness
A120010PG 12G 1-5/8"X1-5/8" 10FT Pgal Solid Strut
Standard Channel, Steel, Pre Galvanized, 10 FT Length, 1-5/8 In Width, 1-5/8 In Height, 12 Awg Thickness, 1-1/8 In Center Spacing, 9/16 In Slot Size, 1.9 LB
Minimum Order QTY 1 Unit 10 Units
Unit/Foot $4.49 (Each) $6.39 (Foot)
Carton/Reel $44.85 (10 Each) $3,195.90 (500 Feet)
Standard Packaging/Reel $448.53 (100 Each) $63.92 (10 Feet)
Material - Steel
Finish Pre-Galvanized Pre Galvanized
material composition Cold Formed Low Carbon Steel -
material standard ASTM A653 -
Depth 1-5/8 In 1-5/8 In
Height - 1-5/8 in
Length 10 ft 10 ft
Thickness - 12 AWG
Width 1-5/8 in 1-5/8 in
Description BLTD 1-5/8X1-5/8X120 12GA PGLV SLD CHNL 12G 1-5/8"X1-5/8" 10FT PGAL SOLID STRUT
extra long description B-LINE B22-120GLV CHNL, 1 5/8" X 1 ABB A1200 10PG CHNL 12GA 1-5/8X1-5/
Features B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns. -
Long Description Eaton B-Line series strut channel, 1.62" H x 120" L x 1.62" W, Steel material, Pre-galvanized, 12 Gauge thickness Standard Channel, Steel, Pre Galvanized, 10 ft Length, 1-5/8 in Width, 1-5/8 in Height, 12 AWG Thickness, 1-1/8 in Center Spacing, 9/16 in Slot Size, 1.9 lb
Product Type CHNL, 1 5/8" X 1 5/8", 12 Ga, 120", GLVD Standard Channel
Short Description - 1-5/8"X1-5/8" Standard Channel, Pre-Galvanized Steel, 10 ft
similar brands Unistrut Unistrut
Special Features - The Maximum Number of Support and Framing Applications can be Constructed with a Minimum Amount of Labor and Pieces
Center Spacing - 1-1/8 in
dimensions 120.0000 IN X 1.6200 IN X 1.6200 IN -
gauge 12 12 Gauge
package quantity - 10 PK;500 CT
slot size - 9/16 in
Made in USA - yes
Brand EATON B-LINE SERIES Thomas & Betts
Manufacturers Part Number B22-120GLV A1200-10PG
sub brand - Superstrut(R)
Category Description STRUT CHANNEL STRUT CHANNEL
Type Strut channel Metal Channels
minimum qty - 10
Status Inactive -
Weight 1.91 Lb/Ft 1.9 lb
Application Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetGeneration - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketInd Facilities & Factories - Facility - OtherOther IT and Datacom - Other InfrastructuresInd Facilities & Factories Support and Framing
standard Not Applicable -
 
QTY:
Each
Add
QTY:
Feet
Add

Begin Live Chat