Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Superstrut |
Superstrut |
Catalog Number |
A120010EG |
A120010PG |
Manufacturer Number |
A1200 10EG |
A1200 10PG |
Category |
Channel, Strut & Fittings -
Channel & Strut
|
Channel, Strut & Fittings -
Channel & Strut
|
Classification |
Strut Channel
|
Strut Channel
|
UNSPSC |
30101804 - Steel channels
|
30101804 - Steel channels
|
UPC/EAN/GTIN |
00616013080474 |
00616013100134 |
Weight per package |
1.9 (lbs/each) |
1.9 (lbs/each) |
Description |
A120010EG 12G 1-5/8"X1-5/8" 10FT Egal Solid Strut
Standard Channel, Steel, Silver Galvanized/Electro-Galvanized, 10 FT Length, 1-5/8 In Width, 1-5/8 In Height, 12 Awg Thickness, 190 LB/100
|
A120010PG 12G 1-5/8"X1-5/8" 10FT Pgal Solid Strut
Standard Channel, Steel, Pre Galvanized, 10 FT Length, 1-5/8 In Width, 1-5/8 In Height, 12 Awg Thickness, 1-1/8 In Center Spacing, 9/16 In Slot Size, 1.9 LB
|
|
Minimum Order QTY |
10 Units |
10 Units |
Unit/Foot |
$6.69 (Foot) |
$6.39 (Foot) |
Carton/Reel |
$66.88 (10 Feet) |
$3,195.90 (500 Feet) |
Standard Packaging/Reel |
$3,344.10 (500 Feet) |
$63.92 (10 Feet) |
|
|
Finish |
Silver Galvanized/Electro-Galvanized |
Pre Galvanized |
|
Depth |
1-5/8 In |
1-5/8 In |
Height |
1-5/8 in |
1-5/8 in |
Length |
10 ft |
10 ft |
Thickness |
12 AWG |
12 AWG |
Width |
1-5/8 in |
1-5/8 in |
|
Description |
12G 1-5/8"X1-5/8" 10FT EGAL SOLID STRUT |
12G 1-5/8"X1-5/8" 10FT PGAL SOLID STRUT |
extra long description |
ABB A1200 10EG CHNL 12GA 1-5/8X1-5/ |
ABB A1200 10PG CHNL 12GA 1-5/8X1-5/ |
Long Description |
Standard Channel, Steel, Silver Galvanized/Electro-Galvanized, 10 ft Length, 1-5/8 in Width, 1-5/8 in Height, 12 AWG Thickness, 190 lb/100 |
Standard Channel, Steel, Pre Galvanized, 10 ft Length, 1-5/8 in Width, 1-5/8 in Height, 12 AWG Thickness, 1-1/8 in Center Spacing, 9/16 in Slot Size, 1.9 lb |
Product Type |
Standard Channel |
Standard Channel |
Short Description |
1-5/8"X1-5/8" Standard Channel, Pre-Galvanized Steel, 10 ft |
1-5/8"X1-5/8" Standard Channel, Pre-Galvanized Steel, 10 ft |
similar brands |
Unistrut |
Unistrut |
Special Features |
The Maximum Number of Support and Framing Applications can be Constructed with a Minimum Amount of Labor and Pieces |
The Maximum Number of Support and Framing Applications can be Constructed with a Minimum Amount of Labor and Pieces |
|
Center Spacing |
- |
1-1/8 in |
gauge |
12 Gauge |
12 Gauge |
package quantity |
10 PK;500 CT |
10 PK;500 CT |
slot size |
- |
9/16 in |
|
|
Brand |
Thomas & Betts |
Thomas & Betts |
Manufacturers Part Number |
A1200-10EG |
A1200-10PG |
sub brand |
Superstrut(R) |
Superstrut(R) |
|
Category Description |
STRUT CHANNEL |
STRUT CHANNEL |
Type |
Metal Channels |
Metal Channels |
|
|
|
Application |
Support and Framing |
Support and Framing |