Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Eaton |
Catalog Number |
A10R104 |
10104RTSCNK |
Manufacturer Number |
A10R104 |
10104 RTSC NK |
Category |
Metal Enclosures & Cabinets -
Nema Types 3 & 3R Metallic Enc
|
Metal Enclosures & Cabinets -
Nema Types 3 & 3R Metallic Enc
|
Classification |
Steel Junction Boxes
|
Steel Junction Boxes
|
UNSPSC |
39121303 - Electrical boxes
|
39121324 - Electrical general purpose enclosure
|
UPC/EAN/GTIN |
00783510380601 |
00782051224368 |
Weight per package |
7 (lbs/each) |
6.425 (lbs/each) |
Description |
A10R104 10X10X4 N3R SC Encl, Ko
Screw-Cover Drip-Shield Type 3R With Knockouts, 10X10X4, Gray, Steel
|
10104RTSCNK Encl 10X10X4 N3R PNTD SC
Eaton B-Line Series Type 3/3R Junction Boxes, 10" Height, 4" Length, 10" Width, Nema 3R, Screw Cover, RTSC NK Enclosure, Surface Mounted, Small Single Door, No Knockout, Embossed Thru Holes, Carbon Steel
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$59.51 (Each) |
$60.40 (Each) |
Carton/Reel |
$59.51 (1 Each) |
$60.40 (1 Each) |
Standard Packaging/Reel |
$59.51 (1 Each) |
$60.40 (1 Each) |
|
Material |
Steel |
Carbon Steel |
|
Color |
Gray |
- |
Color Code |
ANSI 61 |
- |
Finish |
Galvanized |
- |
|
Size |
10.00x10.00x4.00 in |
10.00 In Width X 4.00 In Depth X 10.00 In Height |
Width |
10 |
- |
|
Description |
10X10X4 N3R SC ENCL,KO |
ENCL 10X10X4 N3R PNTD SC |
extra long description |
NVENT HOF A10R104 Enclosure 10.00x1 |
B-LINE 10104 RTSC NK N3R SC ENC W/O |
Features |
Drip-Shield Screw-Cover, Type 3R is used as a wiring or junction box to protect controls in outdoor applications that require protection from rain, sleet, snow or dripping water. |
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes. |
Long Description |
Screw-Cover Drip-Shield Type 3R With Knockouts, 10x10x4, Gray, Steel |
Eaton B-Line series Type 3/3R junction boxes, 10" height, 4" length, 10" width, NEMA 3R, Screw cover, RTSC NK enclosure, Surface mounted, Small single door, No knockout, Embossed thru holes, Carbon steel |
Product Type |
Enclosure 10.00X10.00X4.00 |
N3R SC Enc W/O Ko 10X10X4 |
|
ip rating |
IP32 |
- |
Knockouts |
true |
- |
|
Brand |
Nvent Hoffman |
ELECTRICAL ENCLOSURES |
Manufacturers Part Number |
A10R104 |
10104 RTSC NK |
|
Category Description |
STEEL JUNCTION BOXES |
STEEL JUNCTION BOXES |
Type |
Pull and Junction Boxes |
- |
|
Application |
Power Distribution |