Item Comparison: A10R104, 10104RTSC

Item

A10R104 - 10X10X4 N3R SC Encl, Ko - Nvent Hoffman

A10R104
10X10X4 N3R SC Encl, Ko

$59.51 Each

$59.51 (1 Each)

QTY:
Each
Add
10104RTSC - Encl 10X10X4 N3R Encl - Eaton

10104RTSC
Encl 10X10X4 N3R Encl

$60.40 Each

$60.40 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 74 102
Vendor Nvent Hoffman Eaton
Catalog Number A10R104 10104RTSC
Manufacturer Number A10R104 10104 RTSC
Category Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc
Classification Steel Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39121303 - Electrical boxes 39121324 - Electrical general purpose enclosure
UPC/EAN/GTIN 00783510380601 00782051342802
Weight per package 7 (lbs/each) 6.425 (lbs/each)
Description A10R104 10X10X4 N3R SC Encl, Ko
Screw-Cover Drip-Shield Type 3R With Knockouts, 10X10X4, Gray, Steel
10104RTSC Encl 10X10X4 N3R Encl
Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Thermoset Polyester Powder Coated Over Phosphatized Surface, 4 In Overall Width, 10 In Overall Length, 10 In Overall Height, 6 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $59.51 (Each) $60.40 (Each)
Carton/Reel $59.51 (1 Each) $60.40 (1 Each)
Standard Packaging/Reel $59.51 (1 Each) $60.40 (1 Each)
Cover Type - Screw On;Slip On
Material Steel Low Carbon Steel
Color Gray ANSI 61 GRAY
Color Code ANSI 61 -
Finish Galvanized -
Overall Length - 10 in
Size 10.00x10.00x4.00 in 10.00 In Width X 4.00 In Depth X 10.00 In Height
Width 10 -
Description 10X10X4 N3R SC ENCL,KO ENCL 10X10X4 N3R ENCL
extra long description NVENT HOF A10R104 Enclosure 10.00x1 B-LINE 10104 RTSC N3R SC ENC W/ KO
Features Drip-Shield Screw-Cover, Type 3R is used as a wiring or junction box to protect controls in outdoor applications that require protection from rain, sleet, snow or dripping water. Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Long Description Screw-Cover Drip-Shield Type 3R With Knockouts, 10x10x4, Gray, Steel Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Thermoset Polyester Powder Coated Over Phosphatized Surface, 4 in Overall Width, 10 in Overall Length, 10 in Overall Height, 6 lb/EA
Product Type Enclosure 10.00X10.00X4.00 Enclosure
Short Description - Enclosure, Gray, 10 x 4 x 10 in, NEMA 3R
Special Features - Drip Shield Top, Seam Free Sides
Cable Entry - Knockouts
dimensions - 4.0000 IN X 10.0000 IN X 10.0000 IN
Enclosure Type - Nema 3R
Finish/Coating - Thermoset Polyester Powder Coated Over Phosphatized Surface
ip rating IP32 -
Knockouts true -
Mounting Type - Surface
Overall Height - 10 in
Overall Width - 4 in
Standards Met - UL Listed;CSA Certified
Made in USA - yes
Brand Nvent Hoffman EATON B-LINE SERIES
Manufacturers Part Number A10R104 10104 RTSC
Category Description STEEL JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type Pull and Junction Boxes Type 3/3R junction boxes
Weight - 6 lb/EA
Application Power Distribution Outdoor Service Type;Bottom Knockout Location;Elevator Industry;Energy Management Industry;Irrigation System Industry;Motor Control Industry;Outdoor Advertising Industry;Pollution Control Industry;Pool And Spa Industry
nema rating - 3R
standard - UL 50,NEMA,CSA C22.2.
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat