Item Comparison: A10P8, UCI108JHP

Item

A10P8 - 9X7 PNTD JCT BX Panel - Nvent Hoffman

A10P8
9X7 PNTD JCT BX Panel

$19.88 Each

$19.88 (1 Each)

QTY:
Each
Add
UCI108JHP - Uci--108JHP Back Panel - Unity MFG

UCI108JHP
Uci--108JHP Back Panel

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 6 0
All Stores 208 7
Vendor Nvent Hoffman Unity MFG
Catalog Number A10P8 UCI108JHP
Manufacturer Number A10P8 N/A
Category Enclosure, Cabinet & Way Gener - Enclosure General Accessories Enhanced Commodity Codes - Boxes & Covers
Classification Steel Junction Boxes Steel Junction Boxes
UNSPSC 39121103 - Panelboards -
UPC/EAN/GTIN 00783510547806 N/A
Weight per package 1.3 (lbs/each) 1.5 (lbs/each)
Description A10P8 9X7 PNTD JCT BX Panel
Panel, Steel, Polyester Powder Paint, White, 8.75 In Overall Length, 6.88 In Overall Width, 1.3 LB
UCI108JHP Uci--108JHP Back Panel
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $19.88 (Each) $0.00 (Each)
Carton/Reel $19.88 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $19.88 (1 Each) $0.00 (1 Each)
Material Steel -
Color White -
Finish Polyester Powder Paint -
Overall Length 8.75 in -
Size fits 10x8 in -
Description 9X7 PNTD JCT BX PANEL UCI--108JHP BACK PANEL
extra long description NVENT HOF A10P8 Panel 8.75x6.88 fit -
Features Steel panels are 14 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #3 finish which is protected on one side with a plastic film. Aluminum panels are 5052-H32 aluminum alloy 0.080-in. (2-mm) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels. -
Long Description Panel, Steel, Polyester Powder Paint, White, 8.75 in Overall Length, 6.88 in Overall Width, 1.3 lb -
Product Type Panel 8.75X6.88 Fits 10.00X8.0 -
Short Description Panel, Steel, Polyester Powder Paint, 8.75 in -
accessory type Panel -
for use with Junction Boxes -
Mounting Type Panel Mount -
Overall Width 6.88 in -
package quantity 1 ct -
Standards Met RoHS Compliant -
Brand Hoffman Enclosures, Inc. Unity MFG
Manufacturers Part Number A10P8 -
Category Description STEEL JUNCTION BOXES STEEL JUNCTION BOXES
Type Industrial Panels and Panel Accessories -
Status - Inactive
Weight 1.3 lb -
Application Corrosive Environments; Controls and Drives; Power Distribution -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat