Nacogdoches |
0 |
6 |
All Stores |
|
|
|
Vendor |
Unity MFG |
Nvent Hoffman |
Catalog Number |
SP810IS |
A10P8 |
Manufacturer Number |
SP810-IS |
A10P8 |
Category |
Enclosure, Cabinet & Way Gener -
Enclosure General Accessories
|
Enclosure, Cabinet & Way Gener -
Enclosure General Accessories
|
Classification |
Steel Junction Boxes
|
Steel Junction Boxes
|
UNSPSC |
39121300 - Electrical boxes and enclosures and fittings and accessories
|
39121103 - Panelboards
|
UPC/EAN/GTIN |
00761515244036 |
00783510547806 |
Weight per package |
1 (lbs/each) |
1.3 (lbs/each) |
Description |
SP810IS Solid Back Panel - Powder Coated White
8 X10 Solid BP W011
|
A10P8 9X7 PNTD JCT BX Panel
Panel, Steel, Polyester Powder Paint, White, 8.75 In Overall Length, 6.88 In Overall Width, 1.3 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$22.02 (Each) |
$19.88 (Each) |
Carton/Reel |
$22.02 (1 Each) |
$19.88 (1 Each) |
Standard Packaging/Reel |
$22.02 (1 Each) |
$19.88 (1 Each) |
|
|
Color |
- |
White |
Finish |
- |
Polyester Powder Paint |
|
Overall Length |
- |
8.75 in |
Size |
- |
fits 10x8 in |
|
Description |
SOLID BACK PANEL - POWDER COATED WHITE |
9X7 PNTD JCT BX PANEL |
extra long description |
- |
NVENT HOF A10P8 Panel 8.75x6.88 fit |
Features |
- |
Steel panels are 14 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #3 finish which is protected on one side with a plastic film. Aluminum panels are 5052-H32 aluminum alloy 0.080-in. (2-mm) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels. |
Long Description |
8 X10 SOLID BP W011 |
Panel, Steel, Polyester Powder Paint, White, 8.75 in Overall Length, 6.88 in Overall Width, 1.3 lb |
Product Type |
Enclosure Back Panel |
Panel 8.75X6.88 Fits 10.00X8.0 |
Short Description |
- |
Panel, Steel, Polyester Powder Paint, 8.75 in |
|
accessory type |
- |
Panel |
for use with |
- |
Junction Boxes |
Mounting Type |
- |
Panel Mount |
Overall Width |
- |
6.88 in |
package quantity |
- |
1 ct |
Standards Met |
- |
RoHS Compliant |
|
Brand |
Unity MFG |
Hoffman Enclosures, Inc. |
Manufacturers Part Number |
SP810-IS |
A10P8 |
|
Category Description |
STEEL JUNCTION BOXES |
STEEL JUNCTION BOXES |
Type |
- |
Industrial Panels and Panel Accessories |
|
|
Application |
- |
Corrosive Environments; Controls and Drives; Power Distribution |