Nacogdoches |
6 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Eaton |
Catalog Number |
A10P8 |
AW108P |
Manufacturer Number |
A10P8 |
AW108P |
Category |
Enclosure, Cabinet & Way Gener -
Enclosure General Accessories
|
Enclosure, Cabinet & Way Gener -
Enclosure General Accessories
|
Classification |
Steel Junction Boxes
|
Steel Junction Boxes
|
UNSPSC |
39121103 - Panelboards
|
39121321 - Electrical Box Hardware and Accessories
|
UPC/EAN/GTIN |
00783510547806 |
00782051793406 |
Weight per package |
1.3 (lbs/each) |
1.16 (lbs/each) |
Description |
A10P8 9X7 PNTD JCT BX Panel
Panel, Steel, Polyester Powder Paint, White, 8.75 In Overall Length, 6.88 In Overall Width, 1.3 LB
|
AW108P Encl 8.9X6.9 PNTD BK PNL, For 10X8 Encl
Enclosure Panel, Steel, Painted, White, 8.87 In Overall Length, 6.87 In Overall Width, 0.25 In (Hole Diameter) Diameter, 1.16 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$19.88 (Each) |
$11.56 (Each) |
Carton/Reel |
$19.88 (1 Each) |
$11.56 (1 Each) |
Standard Packaging/Reel |
$19.88 (1 Each) |
$11.56 (1 Each) |
|
Material |
Steel |
Galvanized Steel |
|
Color |
White |
White |
Finish |
Polyester Powder Paint |
Painted |
|
Diameter |
- |
0.25 in (Hole Diameter) |
Overall Length |
8.75 in |
8.87 in;225 mm |
Size |
fits 10x8 in |
6.87 In Width X 8.87 In Height |
|
Description |
9X7 PNTD JCT BX PANEL |
ENCL 8.9X6.9 PNTD BK PNL,FOR 10X8 ENCL |
extra long description |
NVENT HOF A10P8 Panel 8.75x6.88 fit |
B-LINE AW108P JIC PNL, ENC, 10X8 |
Features |
Steel panels are 14 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #3 finish which is protected on one side with a plastic film. Aluminum panels are 5052-H32 aluminum alloy 0.080-in. (2-mm) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels. |
Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure. |
Long Description |
Panel, Steel, Polyester Powder Paint, White, 8.75 in Overall Length, 6.88 in Overall Width, 1.3 lb |
Enclosure Panel, Steel, Painted, White, 8.87 in Overall Length, 6.87 in Overall Width, 0.25 in (Hole Diameter) Diameter, 1.16 lb |
Product Type |
Panel 8.75X6.88 Fits 10.00X8.0 |
Enclosure Panel |
Short Description |
Panel, Steel, Polyester Powder Paint, 8.75 in |
10 x 8 Enclosure Panel, Steel, Painted, 8.87 in;225 mm |
Special Features |
- |
Hole Diameter 0.25 In |
|
accessory type |
Panel |
Enclosure Panel |
dimensions |
- |
6.8750 IN X 0.0630 IN X 8.8700 IN |
for use with |
Junction Boxes |
Industrial Enclosures |
Mounting Type |
Panel Mount |
- |
Overall Width |
6.88 in |
6.87 in;174 mm |
package quantity |
1 ct |
1 ct |
Standards Met |
RoHS Compliant |
- |
|
|
Brand |
Hoffman Enclosures, Inc. |
Cooper B-Line/Cable Tray |
Manufacturers Part Number |
A10P8 |
AW108P |
|
Category Description |
STEEL JUNCTION BOXES |
STEEL JUNCTION BOXES |
Type |
Industrial Panels and Panel Accessories |
Panels and Panel Accessories |
|
|
Application |
Corrosive Environments; Controls and Drives; Power Distribution |
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Mfg. Process Electrification and ControlInd Facilities & Factories - Facility: Automation and MonitoringCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facili |
standard |
- |
NEMA,CSA C22.2.,UL Listed |