Item Comparison: A101072RT, 101072GRTNK

Item

A101072RT - 10X10X72 N3R WR TR - Nvent Hoffman

A101072RT
10X10X72 N3R WR TR

$434.81 Each

$434.81 (1 Each)

QTY:
Each
Add
101072GRTNK - Wway 10X10X72 GRT NK - Eaton

101072GRTNK
Wway 10X10X72 GRT NK

$332.04 Each

$332.04 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 23 11
Vendor Nvent Hoffman Eaton
Catalog Number A101072RT 101072GRTNK
Manufacturer Number A101072RT 101072GRTNK
Category Gutters & Troughs - Nema Type 3R Trough & Gutter Gutters & Troughs - Nema Type 3R Trough & Gutter
Classification Steel Wire Way Junction Boxes Wire Duct and Covers
UNSPSC 39131714 - Wiring trough 39131714 - Wiring trough
UPC/EAN/GTIN 00783510430399 00782051144475
Weight per package 75 (lbs/each) 52.08 (lbs/each)
Description A101072RT 10X10X72 N3R WR TR
Wiring Trough Nema Type 3R, 10.00X10.00X72.00, Gray, Steel
101072GRTNK Wway 10X10X72 GRT NK
Wiring Trough, Screw Cover, Gray, Galvanized Steel, 72 In Overall Length, 10 In Overall Height, 10 In Overall Width, Phosphate Undercoat or Acrylic Electrocoat, 16, 52.08 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $434.81 (Each) $332.04 (Each)
Carton/Reel $434.81 (1 Each) $332.04 (1 Each)
Standard Packaging/Reel $434.81 (1 Each) $332.04 (1 Each)
Cover Type - Screw Cover
Material MILD STEEL Galvanized Steel
Color Gray Gray
Color Code ANSI 61 -
Finish Galvanized Phosphate Undercoat or Acrylic Electrocoat
Depth 72 10.00 In
Length - 72.00 In
Overall Length - 72 in;1829 mm
Size 10.00x10.00x72.00 in -
Width 10 10.00 In
Description 10X10X72 N3R WR TR WWAY 10X10X72 GRT NK
extra long description NVENT HOF A101072RT Wire Trough, Ty B-LINE 101072 GRT NK 7200 N3R SC ST
Features Screw-Cover Wiring Trough, Type 3R is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security. Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description Wiring Trough NEMA Type 3R, 10.00x10.00x72.00, Gray, Steel Wiring Trough, Screw Cover, Gray, Galvanized Steel, 72 in Overall Length, 10 in Overall Height, 10 in Overall Width, Phosphate Undercoat or Acrylic Electrocoat, 16, 52.08 lb
Product Type Wire Trough, Type 3R Wiring Trough
Short Description - NEMA 3R Wiring Trough, 72 x 10 x 10 in
Special Features - Cover is Held Secure By Sliding it Under the Top End Flangeand Fastening it With Plated Screws on the Bottom Endflange;Sealing Screws and Lances are Located at Each End of Thewireway Cover wireway Exceeding 72 inches in Length has Two Covers, Aremovable Center Channel and Body Supports
dimensions - 72.0000 IN X 10.0000 IN X 10.0000 IN
for use with - NEMA 3R Enclosure
gauge - 16
ip rating IP32 IP32
Overall Height - 10 in;254 mm
Overall Width - 10 in;254 mm
Standards Met - UL 870 Listed;CSA C22.2 No. 26 Certified;NEMA Standard
Made in USA - yes
Brand Nvent Hoffman EATON B-LINE SERIES
Manufacturers Part Number A101072RT 101072 GRT NK
Category Description STEEL WIRE WAY JUNCTION BOXES WIRE DUCT AND COVERS
Type Trough Wiring trough
Weight - 52.08 lb
Application Power Distribution Houses Runs of Control and Power Cable;Cable and Wire Junction, Distribution and Termination
Enclosure - NEMA 3R, IP32
nema rating 3R Weather-resistant, except dust -
standard - CSA Certified,UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat